Buy more than* S$200* and get FREE SHIPPING

Key Storage Lock

4.00 (8)
Caution
A small padlock is not accessories.
Lock
Button type
U Parts Diameter (phi mm)
10
Dimension W (mm)
80
Dimensions D (mm)
50
Dimension H (mm)
175
Weight (g)
510
Dimension (mm)
(Vine) 40x45
Material
PP, zinc alloy, steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-N300 61035414 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Keeping keys under construction
1
From Japan
On 2018-01-23 17:30:25
I purchased it because the review was good, but the lever for releasing the key after pressing the secret number is hard Was it out? It became impossible to use, as it is used by everyone, a simple dial formula may be better.
This review is about item#61035414.
Management of entering and leaving the office
4
From Japan
On 2016-11-22 15:51:00
When unlocking and closing it, you have to press the password again, but the difficulty
This review is about item#61035414.
For giving and receiving keys of a remote facility
4
From Japan
On 2015-05-28 16:18:45
Purchase keys for the facility away from the location we are managing. It is used by fixing with the tapping screw to the entrance door of the facility. The main body · lid is made of all metal, the main body is wrapped with resin of urethane type on the outside and resin of plastic type inside. Since the number lock key part has reached the interior, the space is far narrower than the impression received from the outline. Since things with a thickness of 13 - 14 mm or more will not close the lid, immobilizer of automobile "thick" and remote control etc may be severe. There are about 65mm / 85mm in width and height, so normal keys are fine. I was planning to attach a curl cord to prevent the loss of keys, but due to the above depth problem I made it a thin wire. Since the main body is metal, it can be added if it is easy to process inside if it is simple. Although a cover for protection is attached, water seems to come in from the gap at the place of rain. I think that it is safe if a seal is added. There is also a damper on the lid and it is a little stiff. For normal use, it is also a number key, it can accommodate more than one key, it is a full function.
This review is about item#61035414.
Use of key
4
From Japan
On 2015-05-26 16:46:03
The body was made of metal wrapped with resin.
This review is about item#61035414.
Use of key
4
From Japan
On 2015-05-26 13:07:31
Because the key of the facility entrance is very far from the storage place, also purchased to prevent the trouble of the key delivery work and delivery mistake at the time of the absence of the custodian. Outside form is a reasonable volume, but unexpectedly, the number lock mechanism is thick and digging into the interior of the box. Apart from the outline, the depth of the key storage space was 13-14 mm. There is also a knob for number setting, so it is a little uneasy if it is overloaded packing too much. Actually it is a knob that pushes in and rotates, the surface is flat so there is no problem in practical use. If you aim for perfection it is not too difficult to attach a fairly secure protective cover even with your own work if you use mounting screws. I thought about bringing out the keys to store, but I wanted to attach a cord for loss prevention, but bulky items like spiral cord seems to be difficult. In order to put the key normally, there are W60 mm x H 90 mm or more, there is no problem as long as you can not affix a thick key holder such as a large remote control of the car. The main body itself is made of resin and the outside is wrapped with urethane like rubber. The opening and closing part is made of metal. I'm thinking of attaching it to the wall near the door with a drill screw.
This review is about item#61035414.
It is used for storage at the construction site.
5
From Japan
On 2015-01-28 10:43:22
It is a very good thing that you can select a number and combine it in several ways. I would like to purchase it if necessary. However, it may be a little difficult to understand the instructions.
This review is about item#61035414.
Key storage of common work room
5
From Japan
On 2014-05-31 17:57:05
I think that it is made well. Strong, medium volume, large number, buttons of numerals can be caught and clicked.
This review is about item#61035414.
For rental housing
5
From Japan
On 2013-12-07 16:00:34
Because the key storage space is large, it is convenient for using multiple rooms
This review is about item#61035414.

Related Products