Buy more than* S$200* and get FREE SHIPPING

Expanding Files

Width (mm)
330
Length (mm)
245
Size
A4
Thickness (mm)
35
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Number of Pockets Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pockets Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 partition (13 pocket) Red 1PC 1 G5800 76137266 8.99 SGD
In stock
12 partition (13 pocket) - Indigo 1PC 1 G5800-11 76137241 8.99 SGD
In stock
- 12 partition (13 pocket) White 1PC 1 G5800 76137232 8.99 SGD
In stock
- 12 partition (13 pocket) Black 1PC 1 G5800 76137257 8.99 SGD
In stock
ADD TO CART

Related Products