Buy more than* S$200* and get FREE SHIPPING

Plastic Document Case

5.00 (1)
Width (mm)
347
Length (mm)
260
Size
A4
Thickness (mm)
50
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 G5900-3 76137293 10.99 SGD
In stock
White 1PC 1 G5900-0 76137284 9.99 SGD
In stock
Orange 1PC 1 G5900-4 76137302 -
Discontinued
[x]
Yellow Green 1PC 1 G5900-6 76137311 10.99 SGD
In stock
Blue 1PC 1 G5900 76137327 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organization of document files of previous year
5
From Japan
On 2017-05-18 19:14:59
Although I do not have a storage document for one year so as to use the document storage box, I wanted to purchase one year's worth of items that can be kept collectively. Every file is included, it also fits nicely on the book shelf and it is very nice.
This review is about item#76137284.

Related Products