Buy more than* S$200* and get FREE SHIPPING

Clear Pocket Albums

Width (mm)
165
Length (mm)
195
Across Back (mm)
37
Storage Number of Sheets
176 sheets of standard
Accessories
Transparent one book pack with case
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink 1PC 1 G8072-12 76137634 -
Discontinued
[x]
Light blue 1PC 1 G8072-14 76137643 -
Discontinued
[x]
ADD TO CART

Related Products