Buy more than* S$200* and get FREE SHIPPING

Pipe Fan

4.67 (3)
Connection Pipe (phi mm)
100
Air Flow (m3/h) (50/60 Hz)
100/120
Power Supply Voltage (V)
100
Power Consumption (W) (50/60 Hz)
3.9/4.7
...see all
Product Options
ADD TO CART
Noise Value (dB)(50/60Hz) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Noise Value (dB)(50/60Hz) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.5/31.5 0.49 1PC 1 V-08PPD7 75750787 72.54 SGD
In stock
28.5/31.5 0.54 1PC 1 V-08PP7 61035484 72.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Toilet ventilation
4
From Japan
On 2015-07-16 14:56:46
It's quiet a croton, I bought a large volume type ... A little noisy!
Circulation exhaust of garage
5
From Japan
On 2014-08-29 00:33:15
Those that were previously used, in the 14th year, the exchange for no longer move. 365 days was long-lasting 14 years, also I want to do my best 14 years.
This review is about item#61035484.
Under the floor of the ventilation
5
From Japan
On 2013-09-05 14:48:27
I think that sound may also be quiet. I think that it is a little expensive.
This review is about item#61035484.

Related Products