Buy more than* S$200* and get FREE SHIPPING

Postcard Collecting Albums

Caution
Carrying capacity is the number of sheets that were placed in two sheets in a pocket.
Width (mm)
241
Length (mm)
315
Across Back (mm)
40
Storage Number of Sheets
200 pocket (400 sheets)
Size
A4 · S type
Color
Light blue
Material
Cover pocket / polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G8113 76137792 23.91 SGD
In stock
ADD TO CART

Related Products