Buy more than* S$200* and get FREE SHIPPING

Clear Book Files

Width (mm)
265
Length (mm)
314
Number of Holes
30
Across Back (mm)
32
Storage Number of Sheets
80
Standard
20 pocket
Size
A4 vertical
Thickness (mm)
Cover dough /1.0, pocket cloth /0.06
Material
Cover / polypropylene, pocket / polypropylene, binding tool / Steel
Others
Replacement pocket: G49030 · G49080
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 GS-352 76138447 -
Discontinued
[x]
Yellow 1PC 1 GS-352 76138456 -
Discontinued
[x]
Blue 1PC 1 GS-352 76138465 -
Discontinued
[x]
ADD TO CART

Related Products