Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

MP A4 Binders

Width (mm)
256
Length (mm)
316
Number of Holes
30
Across Back (mm)
47
Storage Number of Sheets
250
Size
A4 vertical
Material
Cover / total cloth beam, binding tool / Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-115 76143024 43.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products