Buy more than* S$200* and get FREE SHIPPING

Twist Ring Loose-Leaf

Ruled Line
6mmx36 line B ruled
Width (mm)
148
Length (mm)
210
Number of Holes
24
Size
A5 S-type
Material
High-qualitypaper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(30Sheet) 1 N-1650 76143462 2.99 SGD
In stock
ADD TO CART

Related Products