Buy more than* S$200* and get FREE SHIPPING

Twist Ring Notebooks

Caution
A5 binder notebook for 20 holes leaf is not available.
Ruled Line
B ruled 6mm x 29 lines
Width (mm)
154
Length (mm)
210
Number of Holes
24
Across Back (mm)
12
Storage Number of Sheets
30(Max40)
Size
A5 vertical
Thickness (mm)
Cover/0.5
Material
Front cover and back cover / polypropylene (color transparent), binding tool / polycarbonate (transparent), leaf / high-quality paper
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 N-1658 76143541 4.99 SGD
In stock
Indigo 1PC 1 N-1658 76143523 4.99 SGD
In stock
Green 1PC 1 N-1658 76143584 4.99 SGD
Shipped after 2018-05-31
Yellow 1PC 1 N-1658 76143566 4.99 SGD
In stock
Blue green 1PC 1 N-1658 76143532 4.99 SGD
In stock
Orange 1PC 1 N-1658 76143557 4.99 SGD
In stock
Blue 1PC 1 N-1658 76143593 4.99 SGD
In stock
Yellow-green 1PC 1 N-1658 76143575 4.99 SGD
In stock
Wisteria 1PC 1 N-1658 76143514 4.99 SGD
In stock
Milky white 1PC 1 N-1658 76143505 4.99 SGD
In stock
ADD TO CART

Related Products