Buy more than* S$200* and get FREE SHIPPING

Twist Ring Notepads

5.00 (1)
Ruled Line
5mm grid ruled
Width (mm)
72
Length (mm)
125
Number of Holes
8
Across Back (mm)
12
Storage Number of Sheets
40
Thickness (mm)
Cover dough /0.5
Material
Cover / polypropylene (color transparency), binding tool / polycarbonate, leaf / high-quality paper
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Note size 8 hole 0 white (opaque) White (opaque) 1PC 1 N-1661 76143636 2.99 SGD
In stock
Note size 8 hole 10 Fuji Wisteria 1PC 1 N-1661 76143654 2.99 SGD
In stock
Note size 8 hole 5 yellow Yellow 1PC 1 N-1661 76143715 2.99 SGD
In stock
Note size 8 hole 8 blue Blue 1PC 1 N-1661 76143742 2.99 SGD
In stock
Note size 8 hole 24 black (opaque) Black (opaque) 1PC 1 N-1661 76143672 2.99 SGD
In stock
Note size 8 hole 28 blue green Blue green 1PC 1 N-1661 76143681 2.99 SGD
In stock
Note size 8 hole 3 red Red 1PC 1 N-1661 76143697 2.99 SGD
In stock
Note size 8 hole 4 orange Orange 1PC 1 N-1661 76143706 2.99 SGD
In stock
Note size 8 hole 11 Ai Indigo 1PC 1 N-1661 76143663 2.99 SGD
In stock
Note size 8 hole 6 yellow green Yellow-green 1PC 1 N-1661 76143724 2.99 SGD
In stock
Note size 8 hole 7 green Green 1PC 1 N-1661 76143733 2.99 SGD
Shipped after 2018-01-30
Note size 8 hole 1 milky white Milky white 1PC 1 N-1661 76143645 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Notes while working
5
From Japan
On 2016-08-12 16:09:20
I had to discard the memorandum I had used until now, as long as I had to leave the main body of the memo pad, I had to throw away the important things and things I want to keep, but this item is newly replenished with the notepad size Since important notes can be left, it is convenient to use forever. If the clasp is not a plastic but a metal, the durability will increase further and I think that it can be used for a long time.
This review is about item#76143715.

Related Products