Buy more than* S$200* and get FREE SHIPPING

Binder Pocket Refill

Width (mm)
234
Length (mm)
302
Number of Holes
2
Size
A4 vertical
Thickness (mm)
Fabric /0.06
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50Sheet) 1 N-2208 76144275 13.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products