Buy more than* S$200* and get FREE SHIPPING

Folding Lug Wrench

4.67 (3)
Socket Size (mm)
(Folds) 21, 21 (light-seasoned) 17, 19
Body Dimensions (mm)
About 70 height of about 45x (when folded) width of about 355x depth, about 355 height of about 35x 355x about width depth
Body Weight (kg)
1.4
Material
Chromium steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-33 62846445 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When car tires are changed
4
From Japan
On 2017-03-22 15:46:03
Every year in the winter I exchange for a studless tire, but until now I used an L type wrench for an on-board tool, but I purchased it from workability and compactness. Although I was satisfied with the compactness, since there was a case where the lock socket was coming off, attention was necessary to the lock socket part when using it.
This review is about item#62846445.
Recent aluminum exchange
5
From Japan
On 2014-04-14 15:03:18
In the old cross, recent aluminum is small around the nut, so we found this pocket folding cross wrench and bought it. I can use it without particular problem. It is secure with making firm.
This review is about item#62846445.
Aluminum Wheel Tire Replacement
5
From Japan
On 2014-04-14 13:44:30
Recent aluminum has purchased this product because the nut hole is thin. I am using it without particular problem. First of all, there is no feeling of being broken.
This review is about item#62846445.

Related Products