Buy more than* S$200* and get FREE SHIPPING

Strong Wrench

4.50 (2)
Material (socket)
Chrome vanadium
Body Dimensions (mm)
(Systolic) width of about 370x depth of about 100x height of about 30, about 30 to about 550x depth of about 100x height width
Body Weight (kg)
1
Material (Body)
Chrome steel
Accessories
19,21mm socket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-34 62846454 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2016-11-02 18:28:10
Since it is in the Hokuriku region, we exchange tires twice a year. Moreover, it will do for three families. The thing that is equipped in the car was short, it was often to remove the hand by putting it on the car body. My hand hurts even when tightening. In the electric type, the sound is noisy, and it makes me worried about how far it is. You can relax and tighten this product comfortably. Moreover, you can adjust the tightness by yourself.
This review is about item#62846454.
Tire exchange
5
From Japan
On 2015-03-20 08:30:50
Because we can relax the bolt without much force, exchange becomes easier as compared with the cross wrench.
This review is about item#62846454.

Related Products