|
Feature
* Products that meet your criteria are shown in
table below.
- Caution
- Camera is not waterproof.
- Purpose
- Machine maintenance, repair work around water, confirmation of cleaning.
- Photographing Distance (mm)
- About 20 - 80
- Voice
- None
- Video Size
- 640x480
- Still Image Size
- VGA/640x480
- Input / Output Ports
- USB2.0, (NTSC, PAL) TV output
- Digital Zoom
- 3 times
- Operating Temperature (degree C)
- The (non-condensing) 30 - 5
- LCD monitor
- 2.4-inch TFT
- Recording File Formats
- Videos / MJPEG (AVI), still image / JPEG
- External Memory
- microSD memory card / 128MB - 2GB, microSDHC memory card / 4GB - 32GB
- Internal Memory
- No user available space
- CPU
- (Recommended PentiumIII 1.0GHz or more) Intel Pentium II 450MHz or more
- LED Lamp
- (Off, dim and in four steps) white x4
- HDD
- Free space of 200MB or more
- Total Pixels
- 300 000 pixel
- Memory
- (The 1GB recommended) 512MB or more
- Interface
- USB1.1/2.0
- Effective Pixels
- 300,000 pixels (still images at the time)
- Sensor
- 1/9 type CMOS
- Lens
- f=2.73mm F2.8
- OS Support
- Windows XP(SP2)/Vista(32bit)/7(32bit/64bit)
- Power
- Four AA alkaline batteries (sold separately)
- Weight (g)
- (I do not include a flexible tube, accessories, batteries) about 266
- Dimension (mm)
- Body / about 102x190x235, flexible tube / about 900, 5000, tip diameter phi10mm (tube diameter phi7mm)
- Set Contents
- Camera body, flexible tube 5m, flexible tube 90cm, USB-PC connection cable, TV connection cable, instruction manual, carry bag, mirror, hook, magnet
|