NoteBuy more than* S$200* and get FREE SHIPPING

LED Snake Camera

4.00 (1)
Caution
Camera is not waterproof.
Purpose
Machine maintenance, repair work around water, confirmation of cleaning.
Photographing Distance (mm)
About 30 - 60
Video Size
VGA/640x480(20fps, 25fps, 30fps)
Still Image Size
VGA/640x480
Input / Output Ports
USB1.1
Digital Zoom
2 times / 3 times / 4 times
LCD monitor
2.4-inch TFT
Recording File Formats
Videos / MJPEG (AVI), still image / JPEG
External Memory
microSD memory card / 128MB - 2GB, microSDHC memory card / 4GB - 16GB
Internal Memory
No user available space
CPU
(Recommended PentiumIII 1.0GHz or more) Intel Pentium II 450MHz or more
LED Lamp
(Off, dim and in four steps) white x4
HDD
Free space of 200MB or more
Total Pixels
300 000 pixel
Memory
(The 1GB recommended) 512MB or more
Interface
USB1.1/2.0
Effective Pixels
300,000 pixels (still images at the time)
Sensor
1/9 type CMOS
Lens
f=1.76mm F2.8
OS Support
Windows XP(SP3)/Vista(32bit)/7(32bit/64bit)/8(32bit/64bit)
Power
Four AA alkaline batteries (sold separately)
Weight (g)
(Excluding accessories, batteries) about 349, (reference value, including batteries, a microSD memory card) about 443
Dimension (mm)
Body / about 86x180x120, flexible tube / about 900 (non-removable)
Set Contents
Camera, USB-PC connection cable, instruction manual, carry bag, mirror hook magnet
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SANKE-12 65847126 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wall, a place that can not be Mokushi gap such as the ceiling, etc.
4
From Japan
On 2013-09-18 19:46:36
Although not available so I think since started using yet, you can use sufficient little you get used to it. Image is also clear
This review is about item#65847126.

Related Products