Buy more than* S$200* and get FREE SHIPPING

Twist Ring Punch

Perforation Capacity (Number of Sheets)
Up to Copy Paper (64g/m2) 1 sheet
Depth (mm)
118
Height (mm)
9
Color
Black
Width (mm)
54
Material
Body/ABS resin, Blade/Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-1600 76146217 7.13 SGD
In stock
ADD TO CART

Related Products