Buy more than* S$200* and get FREE SHIPPING

Tape Bag Sealer

4.83 (6)
Purpose
Bag seal of a packet of food, etc.
Maximum Tape Width (mm)
9
Body Dimensions (Width x Depth x Height) (mm)
71x230x150
Flute Width (mm)
(Insert groove) 8
Weight (g)
900
Color
Orange
TRUSCO Part Number
438-1556
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BS-2200 65847205 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
To pack the vegetables
5
From Japan
On 2017-02-01 15:18:17
The color is good. BS-2200 is used for pulling out although we are using products of other companies. It seems there is a length to the cutter.
This review is about item#65847205.
I use it for vegetable shipping bag
4
From Japan
On 2016-12-22 22:31:22
I first felt a good resistance to using it for Nichiban maker and pushing it off, I felt easy-to-use feeling.
This review is about item#65847205.
Packing of oranges
5
From Japan
On 2016-05-01 06:52:40
Easy to use and easy to use.
This review is about item#65847205.
Mandarin oranges sales
5
From Japan
On 2016-02-11 17:52:45
Bound is a smooth operation feeling and very good
This review is about item#65847205.
For processing work
5
From Japan
On 2015-10-03 10:43:49
There is no problem with the product.
This review is about item#65847205.
Fruit bagging
5
From Japan
On 2013-10-04 13:19:18
I was able to bind very lightly as shown and work progressed smoothly.
This review is about item#65847205.

Related Products