Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Ball Diameter (mm) Breaking Load (kg) Dimensions B (mm) Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Ball Diameter (mm) Breaking Load (kg) Dimensions B (mm) Working Load (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome-plated 2.4 6 3.6 2 1Roll(30m) 1 2.4 68039325 51.51 SGD
In stock
Chrome-plated 3 8 4.3 2.7 1Roll(30m) 1 3 68039334 62.32 SGD
In stock
- 4 10.5 5.5 3.5 1roll(30m) 1 4 24893085 81.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Newton beads experiment
4
From Japan
On 2016-04-19 15:12:47
no problem. I feel like was good a little more big thing is.
This review is about item#68039334.
Experiment
5
From Japan
On 2016-04-04 14:37:47
Doing chain pops experiment from the beaker, it went well as the YouTube of image.
This review is about item#68039325.
Science experiments
4
From Japan
On 2015-10-30 11:15:33
We were able to carry out experiments as expected. It was good a little more big thing, but did not have a pity. However, we are satisfied because you can buy cheaper than to buy, such as home centers.
This review is about item#68039334.
Puzzle ring parts of
5
From Japan
On 2015-06-06 06:17:57
Than the string, now good feel seen those
This review is about item#68039325.
It was used for the prevention simple theft.
5
From Japan
On 2014-04-30 18:21:31
In particular, you can use the ones with inferiority rather than purchased at home improvement stores. I felt that there is a one-reel extra length, but it does not have measured exactly. It was good because I buy cheaper than buying in the do-it-yourself store.
This review is about item#68039334.
Hanging of nameplate
5
From Japan
On 2014-04-30 08:39:09
Brand item and not inferior. Connector want be treated.
This review is about item#68039334.
necklace
5
From Japan
On 2014-04-07 21:27:33
I had to run a healing shop, and looking for 3mm of ball chain, to know the Monotarou's, pretty, I bought a ball chain cheap. . . Thank you very much. . . In addition, I think that I can acquaintance. . .
This review is about item#68039334.

Related Products