Buy more than* S$200* and get FREE SHIPPING

Construction Site Whiteboard

4.00 (11)
Shaft Dimensions (mm)
About 120 to 360
Board Surface Dimensions (Width x Height)(mm)
About 120x70
Display Items
Construction name, location
Dimension (mm)
Whiteboard / About 120x70, shaft / About 120 to 360
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-0 65847232 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
On-site photography
4
From Japan
On 2016-09-29 17:17:43
The size of the white board may be just right for the picture screen.
This review is about item#65847232.
Photo before and after construction
5
From Japan
On 2016-05-25 13:51:48
It is good to be able to shoot by yourself for photography after construction before construction.
This review is about item#65847232.
Construction photography
1
From Japan
On 2016-04-11 11:12:49
At the moment of opening, I felt the strength of the board was insufficient. There is a penholder at the bottom of the board, but the plastic material of the board is soft, the mouth of the holder spreads quickly and the pen falls. Also, since the white board part is a seal type, it becomes difficult to erase it by scratches when using it, and blackening and yellowing can be done by dust and soil dirt. I thought that it was small and convenient, but because it is a seal type and because the pen holder is not functioning, I shoot boards with unnecessary projections, so my appearance is bad. If this improvement is not done, There is none.
This review is about item#65847232.
Daily work
5
From Japan
On 2015-11-16 09:26:18
I am using it without problems.
This review is about item#65847232.
Injection, sealing
4
From Japan
On 2015-10-23 14:56:16
The carrying of the blackboard was troublesome, but it is very useful as it can be put in your pocket. I will come in handy.
This review is about item#65847232.
photography
4
From Japan
On 2015-08-21 17:44:30
It was easy and very user-friendly. It is a difficulty that the character of the white board disappears with camera flash.
This review is about item#65847232.
Shoot construction photos
1
From Japan
On 2015-04-01 12:57:05
Although I purchased thought that construction photos can be taken easily by myself, because the core of the marker is thick for the size of the board, the letter does not get inside the narrow square because it is thick. Also, if you forget to erase the marker ink, the attached sponge hardly disappeared and the white part darkened. Because the material is not so good, I think that it is better to divide it for emergency use.
This review is about item#65847232.
Construction photo
5
From Japan
On 2015-03-24 17:33:30
Since it goes into the chest pocket, it does not become an obstacle to construction and it is convenient because it can be taken out immediately when you want it.
This review is about item#65847232.
Field photo
5
From Japan
On 2014-10-19 00:08:36
Nice to use in the future
This review is about item#65847232.
One person photographing on site
5
From Japan
On 2014-09-10 15:47:54
It is light and compact handy.
This review is about item#65847232.

Related Products