Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Minimum bundling Diameter (mm) Width A (mm) Dimension T (mm) Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Overall Length L (mm) RoHS Directive Color Shape Loop Tension Strength Minimum Value(N[kgf]) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum bundling Diameter (mm) Width A (mm) Dimension T (mm) Dimensions C (mm) Maximum Bundle Diameter (phi mm) Dimensions B (mm) Overall Length L (mm) RoHS Directive Color Shape Loop Tension Strength Minimum Value(N[kgf]) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 3.5 1.2 4.4 36 6.4 153 Correspondence Black Standard 130(13.26) 11 nylon 1Bag(100PC) 1 GL150 65847266 21.99 SGD
In stock
1.5 4.8 1.5 5 80 9 301 Correspondence Black Standard 250(25.49) 11 nylon 1Bag(100PC) 1 GL300 65847293 48.99 SGD
Shipped after 2018-06-26
1.5 4.7 1.3 5.9 50 6.8 202 Correspondence Black Standard 200(20.39) 11 nylon 1Bag(100PC) 1 GL200 65847275 28.99 SGD
In stock
1.5 4.8 1.5 5 65 9 252 Correspondence Black Standard 250(25.49) 11 nylon 1Bag(100PC) 1 GL250 65847284 30.99 SGD
In stock
1, 1 2.5, 2.5 1.1, 1.1 3.5, 3.5 22, 22 4.8, 4.8 100, 100 Correspondence, Correspondence Black, Black Standard, Standard 80(8.16), 80(8.16) 11 nylon, 11 nylon 1Bag(100PC) 1 GL100 65847257 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Piping and wiring bonds outdoors in salt damage areas
5
From Japan
On 2018-04-02 00:07:47
There is no particular problem in use. It is unknown how durable it is.
This review is about item#65847275.
For prototype
5
From Japan
On 2018-02-09 14:56:33
We are using it without problems. Nothing in particular.
This review is about item#65847275.
Used for repairing large plastic baskets
4
From Japan
On 2016-04-28 00:48:07
It is pretty strong. I'm looking forward to how much it is.
This review is about item#65847275.
Microphone cord clip
5
From Japan
On 2016-02-26 22:16:24
I seemed to be stronger than other items so I bought it, it was the best.
This review is about item#65847257.
Cable bundle
5
From Japan
On 2016-01-15 15:50:29
Although it is used outdoors, it is useful because it is strong.
This review is about item#65847275.
Bundle of outdoor wiring
3
From Japan
On 2014-03-30 13:58:40
There is no problem in use. I want to watch how durable it is.
This review is about item#65847257.

Related Products