Buy more than* S$200* and get FREE SHIPPING

Purpose
For bonding of construction steel materials such as solar panel base. For coastal area, mountain area, snowing area etc.
RoHS Directive
Correspondence
UL Standards
Flame-retardant grade (main raw material) UL94HB
Maximum attachment panel thickness (mm)
2.6
Loop Tension Strength Minimum Value(N[kgf])
200(20.39)
Minimum bundling Diameter (mm)
1.5
Width A (mm)
4.8
Mounting Hole Diameter (phi mm)
6.0-7.5
Dimension G(mm)
18
Dimension T (mm)
1.3
Maximum Bundle Diameter (phi mm)
48
Dimensions B (mm)
18.4
Dimension F (mm)
9.6
Overall Length L (mm)
201
Dimension H (mm)
9.2
Operating Temperature Range (deg C)
Always : -40 to 105
Color
Black
Shape
Push mount
Material
11 Nylon
Specification
Halogen-free, weather, heat, and chemical-grade resistant, high-temperature and inside and outside environment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 GLRT50RSF 65847302 37.99 SGD
In stock
ADD TO CART

Related Products