Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dissolved Oxygen Meter

Accuracy
(Dissolved oxygen) + /-0.4mg / L, (air oxygen) + / -0.7%, (temperature) + /-0.8deg C
Measurement Principle
Polarographic
Resolution Capability
(Dissolved oxygen) 0.1mg / L, (air oxygen) 0.1%, (temperature) 0.1deg C
Dimensions (Width W x Height H x Depth D) (mm)
78x180x32
Power
006P(9V)x1
Weight (g)
About335
Measuring Range
(Temperature) (air oxygen) (dissolved oxygen) 0 to 20mg / L, 0 to 100%, 0 to 50deg C
TGK Product Number
825-80-75-02
Specification
Polarographic sensor adopted. Automatic temperature correction. Data hold function (maximum and minimum value hold)., Polarograph sensor adopted, automatic temperature compensation, data hold function, maximum and minimum value hold
Accessories
Hard case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DO-5510HA 65847327 579.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products