Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Apparatus Equipped With Straight Tube Led Lap Bamboo Hat Shape For 2 Light

5.00 (4)
Light Color
Lunch white
Brightness (Lm)
2500
Luminous Flux (Lm)
(Equipment) 4750
Light Source Lifespan
(85% lumen maintenance factor) 40000 hours
Energy Efficiency (Lm/W)
96.9
Recommended Lamp
LDL40S N/22/25
Color Temperature (K)
5000
Power Consumption (W)
49
Voltage (V)
100 - 242 corresponding
Weight (kg)
2.5
Material
Body / steel (highly reflective white powder coating), reflector / steel (highly reflective white powder coating)
Specification
Built-in power supply unit
Accessories
LDL40S N/22/25 (daylight white) 2 lights
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 NNF42219JLE9 68038957 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Workplace lighting
5
From Japan
On 2016-02-29 19:19:14
LED lighting is a little uneasy because there is also a negative side, such as color appearance and noise, although the electricity bill becomes cheap, but it is no different from the daylight white of the fluorescent tube so far, there is no radio noise and change It was correct. I only have to wait for the equipment fee to regain the cost of the electricity cost by having it work hard with its durability.
This review is about item#01773792.
Factory light
5
From Japan
On 2016-02-20 14:49:01
I am using it at a height of about 5 m, but it is very bright
This review is about item#01773792.
Lighting in the office
5
From Japan
On 2015-05-20 16:30:49
Compact and bright. It is a replacement from existing fluorescent light, but installation was also easy.
This review is about item#01773792.
Used as a garage light
5
From Japan
On 2014-04-04 15:09:12
Compared with other manufacturers, it seems to be the power consumption of the transformer which consumes much power.
This review is about item#68038957.

Related Products