Buy more than* S$200* and get FREE SHIPPING

3Way Air Chuck

4.33 (6)
Purpose
For road bike, MTB, city cycle, motorcycle, and general cars.
Maximum Working Pressure (MPa)
1
Material (Body)
(Head) zinc alloy, (plug part) steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A7407 66847514 20.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
I use it for filling air into the Buddha style air valve.
5
From Japan
On 2016-06-07 21:28:26
High precision, no air leakage and snugly fits into the valve. Since purchasing this, the stress before departure was eliminated all at once.
This review is about item#66847514.
Use for air injection of multiple bicycles using air compressor
2
From Japan
On 2015-12-17 20:51:32
All of the air compressor, air hose and tip tool of our house are exchanged for Nitto's super coupler, but this product is equipped with a dedicated ordinary type coupler, so it can not be replaced with other couplers It has become. I had no choice but devised a coupler for conversion, but it was too inconvenient.
This review is about item#66847514.
Bicycle inflation
4
From Japan
On 2015-11-14 15:21:54
This time it is a replacement as the screw on the French valve side has fallen out while I did not know. Slip of the inside rubber packing is liable to be bad, but at such times it is spraying a silicone spray to make it slippery and using it.
This review is about item#66847514.
For automotive, motorcycle, bicycle, tire inflation
5
From Japan
On 2015-02-03 12:19:04
French valve correspondence is very convenient. I do not know the exhaustion of the inner packing, but it is useful anyway. I think that there are long type of neck, even better.
This review is about item#66847514.
Car, bike, for bicycle
5
From Japan
On 2014-10-30 16:11:03
Because the tire of the mini bike is 10 inches, I bought it because it is difficult to use unless this shape. Since it is not a thing to be damaged, we will not continue to purchase.
This review is about item#66847514.
Put air into the bicycle tire
5
From Japan
On 2014-09-26 13:09:06
Pneumatic insertion into the French valve makes it easier as it eliminates the need to use an adapter. It is also easy to insert air into the disc wheel.
This review is about item#66847514.

Related Products