Buy more than* S$200* and get FREE SHIPPING

Increased Flow Nozzle

4.00 (1)
Purpose
To blow off dust, moisture, and cutting dust, etc.
Plug Mounting Screw
G1/4(PF1/4)
Nozzle Connector Diameter
G1/8(PF1/8)
Maximum Working Pressure (MPa)
0.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A7114 66847541 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Blow off the water
4
From Japan
On 2014-09-29 15:49:33
It is small, but I can do it quite easily with an air volume that I can not mind. Moreover, it is a plastic body so it is hard to get scratched even if it is applied to goods.
This review is about item#66847541.

Related Products