Buy more than* S$200* and get FREE SHIPPING

Dust Mask 9913JV-DS2

4.69 (13)
Exhaust Resistance (Pa)
70 or less (measured average: 32)
Usage Duration
9
National Certification Acceptance Number
TM562
Particle Collection Efficiency (%)
95 or more (measured average value: 99.5)
Inhalation Resistance (Pa)
70 or less (measured average: 49)
Standard
DS2
Weight (g)
19
Specification
Charcoal granules contained (organic odor prevention)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 No.9913JV-DS2 66848065 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Subdivision of thinner
5
From Japan
On 2018-05-04 14:29:32
I use it to subdivide thinner. Although it is not an original gas mask, it is using it simply. There is almost no solvent odor. I am satisfied that it is easy to install.
This review is about item#66848065.
Used so as not to inhale the fine trash of old nitric acid traces.
5
From Japan
On 2018-03-20 15:15:01
It was a good product, and the smell disappeared with a considerable probability.
This review is about item#66848065.
Used when spraying pesticides
5
From Japan
On 2017-10-10 21:10:30
It is a good mask that removes the smell and fog of agricultural chemicals, is easy to exhaust and closely adheres to the face.
This review is about item#66848065.
Work in a dusty environment
5
From Japan
On 2017-09-19 09:00:23
With an exhaust valve, it is comfortable to use without breathing of breathing.
This review is about item#66848065.
During city center bike operation
5
From Japan
On 2017-08-09 15:20:25
In the city center, there are many things that I received as much as possible the exhaust gas of the car due to the signal town, traffic congestion, I felt sick, but this mask is saved because it keeps the odor suppressed.
This review is about item#66848065.
Because of chemical hypersensitivity, it corresponds to exhaust gas and smell of diesel, PM 2.5.
4
From Japan
On 2017-03-08 23:53:51
Besides general chemical sensitivity hypersensitivity, it reacts to the exhaust gas, etc, and symptoms are strong with chemical hypersensitivity, but I think that this can correspond to dust considerably. Of course, it is not 100%. I am honestly embarrassed because the color of rubber is conspicuous, but I can not change to health ....
This review is about item#66848065.
Because of chemical hypersensitivity, it corresponds to exhaust gas and smell of diesel, PM 2.5.
4
From Japan
On 2017-03-08 23:46:04
Besides general chemical sensitivity hypersensitivity, it reacts to the exhaust gas, etc, and symptoms are strong with chemical hypersensitivity, but I think that this can correspond to dust considerably. Of course, it is not 100%. I am honestly embarrassed because the color of rubber is conspicuous, but I can not change to health ....
This review is about item#66848065.
For painting work
5
From Japan
On 2016-12-12 21:51:01
In order to make organic solvents we were looking for an airtight mask that is not breathless. In order to remove organic solvent by using in a closed room it must be a full-scale mask, but it is enough for use in a wide workshop. It was saved.
This review is about item#66848065.
Surfboard, when urethane sharpening
5
From Japan
On 2016-10-23 18:38:13
I walk a few kilometers in a narrow room The mask becomes breathtaking with sweat It lasts long when there is an exhaust valve.
This review is about item#66848065.
Cleaning work
4
From Japan
On 2016-08-05 16:18:05
It was said that the smell was tough, so when I was using it did not smell. Because it is not easy to adjust the string, it seems that my ear has hurt when it is short. I want improvement
This review is about item#66848065.

Related Products