Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Compressor

3.56 (9)
Horse Power (HP)
1/2
Rated Voltage AC V
100
Rating Time
Continuity
Motor Rotation Speed (min-1r.p.m)
(50Hz/60Hz)2850/3400
Body Dimensions (Width x Depth x Height) (mm)
375x330x310
Discharge Air Quantity (L/min)(50/60Hz)
40/50 (0MPa at the time), (at the time of 0.45MPa) 22/24, 19/22 (when 0.6MPa), 15/18 (at the maximum working pressure)
Current Consumption (A) (50/60 Hz)
3.7/3.4
Lubricating Method
Oil-less
Power Consumption (W) (50/60 Hz)
370/330
Maximum Pressure (MPa)
0.8
Tank Capacity (L)
4
Type
(Electric motor) permanent condenser motors
Weight (kg)
10.7
Specification
(Output pressure) with pressure gauge, adjuster
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR-L04SPT-01 66848223 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 2
1 star 1
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
Dust removal of recycled items
4
From Japan
On 2018-05-18 19:10:42
When purchasing recycled items I bought it for dust removal by cleaning. The sound is also smaller than I thought I am satisfied at the moment
This review is about item#66848223.
Dust of equipment as air duster
4
From Japan
On 2017-06-20 17:08:02
The pump operation sound was bigger than I thought The size is reasonable and easy to use
This review is about item#66848223.
Machine parts air-hung
2
From Japan
On 2017-03-29 11:47:08
I thought if it could be small - fail! If you think about tank capacity (your own mistake)
This review is about item#66848223.
To blow on site
4
From Japan
On 2016-10-17 07:01:43
Used for air blowing when working on site. This weight is Max for carrying. If possible, I am honored to be able to install a shoulder pad that can be shawled.
This review is about item#66848223.
Part air blow
1
From Japan
On 2015-07-19 00:14:29
It stopped automatic appointment in 1 month at purchase. Check valve malfunction Trip pressure seems to be applied to the compressor cylinder and it trips. Also, I do not hesitate to contact the inquiry form regarding this matter. If you have any concerns, we recommend a face to face shop.
This review is about item#66848223.
Dust in the piping at site
5
From Japan
On 2014-10-19 19:29:11
It is light and convenient to carry. Hold the handle well and well-balanced. Ideal for small volume work. Since the amount of air generation is not large, power is insufficient for continuous use of air tools.
This review is about item#66848223.
Waste of agricultural machinery etc.
2
From Japan
On 2014-10-06 14:53:27
I bought it for the purpose of blowing garbage etc. of agricultural machinery. Previously, we used a model with a tank capacity of about 20 が, but if it is used to flip trash it can be small? I thought that I chose this model. The result is that because the tank capacity is small, the air pressure will be low and the power to blow off will drop. Continuous work seems to be a bit strict (I hope the motor will start up before the pressure goes down a bit ...). The body of the aircraft was small, it was easy to carry and was good. I am thinking to use it in combination with an auxiliary tank from this next. I felt that the price was a bit higher than the neighborhood home center but I got it convinced as a whole as it was delivered to the user.
This review is about item#66848223.
Dust removal of distribution board machinery at work place
5
From Japan
On 2014-05-19 13:50:50
It was light and used parts were installed and it was ready to use.
This review is about item#66848223.
A bit of construction work, adjustment of tire air pressure, etc.
5
From Japan
On 2014-01-23 16:33:07
It is useful in slight work such as toilet renovation. You can easily carry it with one hand. Finish, stapling is no problem 38 mm nailing can also be used unless it is shot like a real job. Sound and vibration are normal. It is good to have a metallic red paint. If the price is a little cheaper then it's alright.

Related Products