Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

0.03mm Plastic Bag

4.47 (59)
Thickness (mm)
0.03
...see all>
Product Options
ADD TO CART
Material Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyethylene 460x600 1Bag(100Sheet) 1 No.20 68039246 17.99 SGD
In stock
Polyethylene 70x100 1Bag(100Sheet) 1 No.1 68039054 1.99 SGD
In stock
Polyethylene 200x300 1Bag(100Sheet) 1 No.11 68039151 3.99 SGD
In stock
Polyethylene 300x450 1Bag(100Sheet) 1 No.15 68039194 7.99 SGD
In stock
Polyethylene 380x530 1Bag(100Sheet) 1 No.18 68039221 13.99 SGD
In stock
Polyethylene 100x210 1Bag(100Sheet) 1 No.6 68039106 2.99 SGD
In stock
Polyethylene 230x340 1Bag(100Sheet) 1 No.12 68039167 5.99 SGD
In stock
Polyethylene 260x380 1Bag(100Sheet) 1 No.13 68039176 5.99 SGD
In stock
Polyethylene 340x480 1Bag(100Sheet) 1 No.16 68039203 11.99 SGD
In stock
Polyethylene 130x250 1Bag(100Sheet) 1 No.8 68039124 2.99 SGD
In stock
Polyethylene 150x250 1Bag(100Sheet) 1 No.9 68039133 2.99 SGD
In stock
Polyethylene 360x500 1Bag(100Sheet) 1 No.17 68039212 11.99 SGD
In stock
Polyethylene 400x550 1Bag(100Sheet) 1 No.19 68039237 14.99 SGD
In stock
Polyethylene 80x150 1Bag(100Sheet) 1 No.3 68039072 1.99 SGD
In stock
Polyethylene 280x410 1Bag(100Sheet) 1 No.14 68039185 7.99 SGD
In stock
Polyethylene 80x120 1Bag(100Sheet) 1 No.2 68039063 1.99 SGD
In stock
Polyethylene 90x170 1Bag(100Sheet) 1 No.4 68039081 1.99 SGD
In stock
Polyethylene 100x190 1Bag(100Sheet) 1 No.5 68039097 1.99 SGD
In stock
Polyethylene 120x230 1Bag(100Sheet) 1 No.7 68039115 2.99 SGD
In stock
Polyethylene 180x270 1Bag(100Sheet) 1 No.10 68039142 3.99 SGD
In stock
- 90x170 1box(100sheetx60bag) 1 No.4 52995653 129.99 SGD
Shipped after 2018-06-26
- 300x450 1box(100sheetx20bag) 1 No.15 52995766 169.99 SGD
Shipped after 2018-06-26
- 100x190 1box(100sheetx60bag) 1 No.5 52995662 119.99 SGD
In stock
- 120x230 1box(100sheetx60bag) 1 No.7 52995687 139.99 SGD
Shipped after 2018-06-26
- 80x150 1box(100sheetx60bag) 1 No.3 52995644 189.99 SGD
Shipped after 2018-06-26
- 130x250 1box(100sheetx60bag) 1 No.8 52995696 159.99 SGD
Shipped after 2018-06-26
- 200x300 1box(100sheetx40bag) 1 No.11 52995723 189.99 SGD
Shipped after 2018-06-26
- 400x550 1box(100sheetx10bag) 1 No.19 52995802 149.99 SGD
Shipped after 2018-06-26
- 180x270 1box(100sheetx60bag) 1 No.10 52995714 209.99 SGD
Shipped after 2018-06-26
- 260x380 1box(100sheetx30bag) 1 No.13 52995748 189.99 SGD
Shipped after 2018-06-26
- 360x500 1box(100sheetx20bag) 1 No.17 52995784 239.99 SGD
Shipped after 2018-06-26
- 380x530 1box(100sheetx20bag) 1 No.18 52995793 259.99 SGD
Shipped after 2018-06-26
- 280x410 1box(100sheetx20bag) 1 No.14 52995757 129.99 SGD
Shipped after 2018-06-26
- 80x120 1box(100sheetx80bag) 1 No.2 52995635 339.99 SGD
Shipped after 2018-06-26
- 100x210 1box(100sheetx60bag) 1 No.6 52995678 209.99 SGD
In stock
- 340x480 1box(100sheetx20bag) 1 No.16 52995775 219.99 SGD
Shipped after 2018-06-26
- 460x600 1box(100sheetx10bag) 1 No.20 52995818 179.99 SGD
Shipped after 2018-06-26
- 230x340 1box(100sheetx30bag) 1 No.12 52995732 159.99 SGD
Shipped after 2018-06-26
- 70x100 1box(100sheetx100bag) 1 No.1 52995626 159.99 SGD
Shipped after 2018-06-26
- 150x250 1box(100sheetx60bag) 1 No.9 52995705 169.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 39
4 star 12
3 star 6
2 star 1
1 star 1
Review Rating: 4.47
59 Customer Reviews
The reviews are automatic translation.
Packing goods
5
From Japan
On 2018-05-24 11:23:37
I use it when packing goods. Since it's just as thick as this, I will repeat in the future.
This review is about item#68039151.
For packing
5
From Japan
On 2018-05-17 11:12:06
I always patronize. It is cheap and strong and it is my favorite.
This review is about item#68039176.
Used when subdividing products.
4
From Japan
On 2018-05-15 14:34:28
Since there are variety of sizes, you can choose a size close to each product. I am satisfied with the cost.
This review is about item#68039167.
cuisine
5
From Japan
On 2018-04-24 15:35:27
Something useful for various uses. There is also sufficient strength and the price is reasonable.
This review is about item#68039151.
Harvest and preserve vegetables
5
From Japan
On 2018-04-14 20:09:17
It is everywhere but I bought it with other items.
This review is about item#68039185.
Packing of products and for cushioning materials
3
From Japan
On 2018-04-12 16:30:50
It may be used for other purposes, but I want somewhat thicker type with this size
This review is about item#68039194.
Packing goods
4
From Japan
On 2018-04-12 10:04:12
It is thick and solid, it is transparent and beautiful. It is not cheap.
This review is about item#68039151.
Protection of products in envelopes
4
From Japan
On 2018-04-09 15:34:23
I am pleased to purchase it many times, it is easy to use, inexpensive and I appreciate it
This review is about item#68039124.
packing
5
From Japan
On 2018-03-24 15:30:41
It is strong and very easy to use. It is a repeater. Cospa is also the best!
This review is about item#68039246.
Used when throwing rice cake.
3
From Japan
On 2018-02-23 16:21:06
We were able to discount Saturdays-and-Sundays public holidays and it was saved. If there is another opportunity, thank you.
This review is about item#68039063.

Related Products