Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Type Color Material Chain Wire Diameter (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Material Chain Wire Diameter (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bags Yellow Polyethylene 6 1.5 1Roll 1 1.5m 68037173 5.99 SGD
Shipped after 2018-05-01
Bags Yellow Polyethylene 6 10 1Roll 1 10m 68037182 32.99 SGD
Shipped after 2018-05-01
Rolled Yellow Polyethylene 6 30 1Roll 1 30m 68037191 80.99 SGD
Shipped after 2018-05-01
- - - 6, 6 10, 10 1roll 1 10 m tiger 62748875 35.99 SGD
Shipped after 2018-05-01
- - - 6, 6 30, 30 1roll 1 30 meters tiger 62748884 83.99 SGD
Shipped after 2018-05-01
- - - 6, 6 1.5, 1.5 1roll 1 1.5 m tiger 62748866 6.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 4
2 star 1
1 star 0
Review Rating: 4.00
14 Customer Reviews
The reviews are automatic translation.
I chained between the poles that I can not leave.
5
From Japan
On 2017-12-27 15:47:14
I received an order immediately after ordering. It was nice to hear that it is "Monotaro" immediately. It is a simple packaging in a plastic bag, and that point is also GOOD! ! The yellow color of the chain is also a clear color, very conspicuous.
This review is about item#68037182.
Used in the car invasion gate of the store
4
From Japan
On 2017-11-29 15:04:53
Until now, I was using a yellow one color Because it is inconspicuous, the customer was caught. Have them notice immediately as soon as they become a chain of tiger patterns I was able to do things.
This review is about item#62748884.
For entry and exit
3
From Japan
On 2017-08-16 12:41:16
The wheel is smaller than the manufacturer's product used conventionally and it is very light.
This review is about item#68037182.
Access restriction to private property
2
From Japan
On 2017-07-10 12:58:43
Because it is cheap, I bought it. It has turned white whitening for about 1 month and a half. I am concerned about durability. . .
This review is about item#68037173.
To pack the luggage
5
From Japan
On 2017-05-30 22:29:57
I bought it to put together my luggage. It is still better if you can choose another color.
This review is about item#68037173.
Parking fence
3
From Japan
On 2017-01-05 14:41:05
Light and strong smoother! It was easy to cut long and short, freely.
This review is about item#68037182.
Access restriction to private property
5
From Japan
On 2016-07-13 16:09:21
I bought it for access restriction to private property, but I am satisfied with the goods I expected!
This review is about item#68037182.
Crime prevention measures
5
From Japan
On 2015-08-27 18:44:17
It is light and strong.
This review is about item#68037191.
General work
3
From Japan
On 2015-03-24 14:37:36
good
This review is about item#68037182.
Do not enter rope
5
From Japan
On 2014-12-21 18:11:09
I am satisfied with price and quality. In the case of roll purchase, I thought it would be possible to attach some joints free of charge.
This review is about item#68037191.

Related Products