Buy more than* S$200* and get FREE SHIPPING

Plastic Chain, Ring

4.50 (10)
Chain Wire Diameter (mm)
6
Length (m)
2
...see all>
Product Options
ADD TO CART
Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1roll 1 2m 49360045 7.99 SGD
In stock
Polyethylene Yellow 1Roll 1 2m 68037207 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Maintenance work of station relations and others
5
From Japan
On 2017-12-13 13:34:23
It is easy to hang around the ring when carrying it ◎ short.
This review is about item#49360045.
Road closure indication
4
From Japan
On 2017-10-05 15:51:07
It is used in conjunction with a color cone, but it is easy to install and easy to move. It's easy to fall, but that's it.
This review is about item#49360045.
Used for territory using color cone
5
From Japan
On 2017-07-20 16:45:56
I was using a one color yellow, but this type of tiger (yellow / black) made it better visibility. I think.
This review is about item#49360045.
When managing the parking lot
5
From Japan
On 2017-05-12 19:06:44
I use it to manage the entry and exit of the parking lot. It is cheap and recommended.
This review is about item#49360045.
To secure a work area
5
From Japan
On 2016-05-13 19:51:08
It is inexpensive, and it is a wonderful item. I am satisfied.
This review is about item#68037207.
A wheel stopper
4
From Japan
On 2015-03-09 18:57:45
I hope the chain is a little longer.
This review is about item#68037207.
For guidance on entry
5
From Japan
On 2015-02-12 14:26:08
It is practical.
This review is about item#68037207.
For car stops at entrances
3
From Japan
On 2015-02-01 22:33:56
If you can choose the length more freely the best price is inexpensive and you can purchase it following costly
This review is about item#68037207.
Traffic regulation
5
From Japan
On 2014-11-28 17:55:46
I hope the rich variety of lengths. It is how durability is. It is even better if the length can be adjusted.
This review is about item#68037207.
Parking Lot
4
From Japan
On 2014-02-19 13:07:52
Easy to use
This review is about item#68037207.

Related Products