Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

EPDM Sponge Tape, Tough Long EX

4.16 (19)
Elongation (%)
200(JIS K6251)
...see all>
Product Options
ADD TO CART
1 Volume Length (mm) Density (g/cm3) Tensile Strength (N/mm2) Effective Width (mm) Elongation Rate (%) Material (Body) Thickness (mm) Product Name of Hazardous Material Hardness Types of Hozardous Materials Type Tensile Strength (N) Material Length (m) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Volume Length (mm) Density (g/cm3) Tensile Strength (N/mm2) Effective Width (mm) Elongation Rate (%) Material (Body) Thickness (mm) Product Name of Hazardous Material Hardness Types of Hozardous Materials Type Tensile Strength (N) Material Length (m) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 - 0.4(JIS K6251) 25 - EPDM 10 - - - - - - - - 1roll 1 t10 x25 x1000L 21049358 9.99 SGD
Shipped after 2018-05-07
1000 - 0.4(JIS K6251) 50 - EPDM 10 - - - - - - - - 1roll 1 t10 x50 x1000L 21049412 17.99 SGD
Shipped after 2018-05-07
2000 - 0.4(JIS K6251) 25 - EPDM 10 - - - - - - - - 1roll 1 t10 x25 x2000L 21049367 13.99 SGD
Shipped after 2018-05-07
10000 - 0.4(JIS K6251) 50 - EPDM 10 - - - - - - - - 1roll 1 t10 x50 x10000L 21049437 84.99 SGD
In stock
2000 0.13 (water displacement method) 0.4(JIS K6251) 15 -26 (100 degree C x 72 hours) - 5 - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - [Body] EPDM, [adhesive] acrylic - - 1Roll 1 t5X15X2000L 68038625 6.99 SGD
In stock
10000 0.13 (water displacement method) 0.4(JIS K6251) 25 -26 (100 degree C x 72 hours) - 3 - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - [Body] EPDM, [adhesive] acrylic - - 1Roll 1 t3X25X10000L 68038512 29.99 SGD
In stock
2000 0.13 (water displacement method) 0.4(JIS K6251) 15 -26 (100 degree C x 72 hours) - 3 - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - [Body] EPDM, [adhesive] acrylic - - 1Roll 1 t3x15x2000L 68038442 5.99 SGD
In stock
2000 0.13 (water displacement method) 0.4(JIS K6251) 10 -26 (100 degree C x 72 hours) - 3 - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - [Body] EPDM, [adhesive] acrylic - - 1Roll 1 t3X10X2000L 68038415 4.99 SGD
In stock
1000 - 0.4(JIS K6251) 20 - EPDM 10 - - - - - - - - 1roll 1 t10 x20 x1000L 21049324 8.99 SGD
In stock
2000 - 0.4(JIS K6251) 20 - EPDM 10 - - - - - - - - 1roll 1 t10 x20 x2000L 21049333 10.99 SGD
In stock
10000 - 0.4(JIS K6251) 30 - EPDM 10 - - - - - - - - 1roll 1 t10 x30 x10000L 21049403 51.99 SGD
In stock
1000 - 0.4(JIS K6251) 15 - EPDM 10 - - - - - - - - 1roll 1 t10 x15 x1000L 21049297 6.99 SGD
In stock
2000 - 0.4(JIS K6251) 15 - EPDM 10 - - - - - - - - 1roll 1 t10 x15 x2000L 21049306 8.99 SGD
In stock
10000 - 0.4(JIS K6251) 15 - EPDM 10 - - - - - - - - 1roll 1 t10 x15 x10000L 21049315 29.99 SGD
In stock
10000 - 0.4(JIS K6251) 20 - EPDM 10 - - - - - - - - 1roll 1 t10 x20 x10000L 21049342 37.99 SGD
Shipped after 2018-05-07
2000 - 0.4(JIS K6251) 30 - EPDM 10 - - - - - - - - 1roll 1 t10 x30 x2000L 21049394 13.99 SGD
In stock
10000 - 0.4(JIS K6251) 25 - EPDM 10 - - - - - - - - 1roll 1 t10 x25 x10000L 21049376 45.99 SGD
In stock
1000 - 0.4(JIS K6251) 30 - EPDM 10 - - - - - - - - 1roll 1 t10 x30 x1000L 21049385 9.99 SGD
In stock
2000 - 0.4(JIS K6251) 50 - EPDM 10 - - - - - - - - 1roll 1 t10 x50 x2000L 21049428 22.99 SGD
In stock
1000 - 0.4(JIS K6251) - (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X10X1000L 68038406 3.99 SGD
In stock
10000 - 0.4(JIS K6251) 50 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X50X10000L 68038573 36.99 SGD
In stock
10000 - 0.4(JIS K6251) 30 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X30X10000L 68038722 37.99 SGD
In stock
1000 - 0.4(JIS K6251) 30 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X30X1000L 68038704 7.99 SGD
In stock
2000 - 0.4(JIS K6251) 30 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X30X2000L 68038713 10.99 SGD
In stock
10000 - 0.4(JIS K6251) 50 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X50X10000L 68038756 44.99 SGD
In stock
10000 - 0.4(JIS K6251) - (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X15X10000L 68038451 20.99 SGD
In stock
10000 - 0.4(JIS K6251) 20 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X20X10000L 68038485 22.99 SGD
In stock
10000 - 0.4(JIS K6251) 30 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X30X10000L 68038546 29.99 SGD
In stock
1000 - 0.4(JIS K6251) 50 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X50X1000L 68038555 8.99 SGD
In stock
10000 - 0.4(JIS K6251) - (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X15X10000L 68038634 22.99 SGD
In stock
1000 - 0.4(JIS K6251) - (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X15X1000L 68038433 3.99 SGD
In stock
2000 - 0.4(JIS K6251) 20 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X20X2000L 68038652 8.99 SGD
In stock
1000 - 0.4(JIS K6251) 50 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X50X1000L 68038731 9.99 SGD
In stock
10000 - 0.4(JIS K6251) - (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X10X10000L 68038424 14.99 SGD
In stock
1000 - 0.4(JIS K6251) 20 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X20X1000L 68038467 4.99 SGD
In stock
2000 - 0.4(JIS K6251) 20 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X20X2000L 68038476 6.99 SGD
In stock
2000 - 0.4(JIS K6251) 30 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X30X2000L 68038537 8.99 SGD
In stock
10000 - 0.4(JIS K6251) 20 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X20X10000L 68038661 30.99 SGD
In stock
1000 - 0.4(JIS K6251) 20 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X20X1000L 68038643 5.99 SGD
In stock
2000 - 0.4(JIS K6251) 50 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X50X2000L 68038747 14.99 SGD
In stock
10000 - 0.4(JIS K6251) - (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X10X10000L 68038607 20.99 SGD
In stock
1000 - 0.4(JIS K6251) - (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X10X1000L 68038582 3.99 SGD
In stock
2000 - 0.4(JIS K6251) - (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X10X2000L 68038591 5.99 SGD
In stock
1000 - 0.4(JIS K6251) - (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X15X1000L 68038616 4.99 SGD
In stock
1000 - 0.4(JIS K6251) 25 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X25X1000L 68038494 5.99 SGD
In stock
2000 - 0.4(JIS K6251) 50 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X50X2000L 68038564 11.99 SGD
In stock
2000 - 0.4(JIS K6251) 25 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X25X2000L 68038503 8.99 SGD
In stock
1000 - 0.4(JIS K6251) 30 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t3X30X1000L 68038521 6.99 SGD
In stock
10000 - 0.4(JIS K6251) 25 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X25X10000L 68038695 30.99 SGD
In stock
1000 - 0.4(JIS K6251) 25 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X25X1000L 68038677 6.99 SGD
In stock
2000 - 0.4(JIS K6251) 25 (72 hours 100 deg C x) -26 - - - (JIS-C) 6 points (JIS K6253) - Tafurongu EX (standard type) - EPDM - - 1Roll 1 t5X25X2000L 68038686 9.99 SGD
In stock
- 0.13 (water displacement method) - - - - 10 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 10 1pc 1 4573213473382 70564567 10.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 100 1pc 1 4573213473740 70564594 42.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 100 1pc 1 4573213473757 70564603 62.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 10 1pc 1 4573213473436 70564612 35.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 20 1pc 1 4573213473627 70564682 14.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 25 1pc 1 4573213473672 70564707 58.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 5 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 5 1pc 1 4573213473559 70564926 16.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 100 1pc 1 4573213473764 70564585 169.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 15 1pc 1 4573213473450 70564664 17.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 25 1pc 1 4573213473665 70564725 22.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 30 1pc 1 4573213473696 70564813 26.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 3 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 100 1pc 1 4573213473504 70564865 21.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 3 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 5 1pc 1 4573213473498 70564883 15.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 3 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 5 1pc 1 4573213473481 70564908 9.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 5 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 100 1pc 1 4573213473580 70564917 109.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 5 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 5 1pc 1 4573213473535 70564935 8.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 25 1pc 1 4573213473658 70564716 17.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 30 1pc 1 4573213473689 70564804 17.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 3 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 100 1pc 1 4573213473528 70564856 94.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 20 1pc 1 4573213473641 70564673 48.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 10 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 100 1pc 1 4573213473597 70564777 31.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 50 1pc 1 4573213473726 70564847 36.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 3 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 100 1pc 1 4573213473511 70564874 31.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 3 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 5 1pc 1 4573213473474 70564892 8.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 20 1pc 1 4573213473634 70564698 19.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 50 1pc 1 4573213473733 70564822 99.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 5 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 5 1pc 1 4573213473542 70564944 9.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 10 1pc 1 4573213473412 70564628 11.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 15 1pc 1 4573213473443 70564655 13.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 30 1pc 1 4573213473702 70564734 69.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 10 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 100 1pc 1 4573213473603 70564786 48.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 50 1pc 1 4573213473719 70564838 26.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 10 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 10 1pc 1 4573213473399 70564576 13.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 10 1pc 1 4573213473429 70564637 15.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 15 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 15 1pc 1 4573213473467 70564646 47.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 5 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 1 100 1pc 1 4573213473566 70564743 22.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 5 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 2 100 1pc 1 4573213473573 70564752 35.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 10 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 100 1pc 1 4573213473610 70564768 149.99 SGD
Shipped after 2018-05-09
- 0.13 (water displacement method) - - - - 10 Flammable solid class (JIS-C) 6 points (JIS K6253) Specify combustibles - 0.4/mm3 (JIS K6251) Body: EPDM, adhesive: acrylic 10 10 1pc 1 4573213473405 70564795 28.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 9
4 star 6
3 star 2
2 star 2
1 star 0
Review Rating: 4.16
19 Customer Reviews
The reviews are automatic translation.
Packing of lid of jig
5
From Japan
On 2018-04-15 21:49:42
It is flexible, sealable and convenient. It was easy to install.
This review is about item#68038451.
It was used as packing in the motor inspection window.
5
From Japan
On 2018-02-08 15:20:33
Adhesion was also strongly afforded to be aimed and it was very useful.
This review is about item#21049297.
During machine maintenance
3
From Japan
On 2017-11-15 10:01:38
I used it regularly. . . . . . . . . . . . . . .
This review is about item#21049403.
Paste to the mounting part of the speaker
5
From Japan
On 2017-10-17 22:21:25
Because it is a soft sponge rubber-like tape purchased for pasting to the mount part of the speaker, the degree of adhesion is high.
This review is about item#68038451.
To painting (aqueous) masking fixture
4
From Japan
On 2017-09-29 21:01:26
The texture is pungent and comfortable to touch. It was soft at the time of drilling, so it was not compatible with rotating punch, but it was easy to cut when pushing ordinary punch with hand. I am glad if the thickness variation is in 1 mm increments.
This review is about item#68038686.
Relaxation of muting of grating (when passing through the vehicle) and shock (during walking)
5
From Japan
On 2017-09-13 08:46:31
There was stickiness of double-sided tape more than I thought, I was able to secure firmly and I was satisfied with satisfaction. Although it is a personal impression ... I thought that if the hard and soft sponge is available, still it will expand the selection width (range of use)? Both quality and price are satisfactory.
This review is about item#68038485.
In the gap of the PC case
4
From Japan
On 2017-08-03 17:52:58
The name "one side double-sided tape" is confusing. Like other similar products, it is a thing that can be glued on only one side normally. Because the goods themselves could be used as expected, it was good.
This review is about item#68038625.
Put it on the edge of the step.
4
From Japan
On 2017-06-30 14:48:18
I tried not to get injured even if I bumped my feet against the steps of the lounge where students entered. I think that it is strong against friction if the strength is a bit higher.
This review is about item#21049403.
During machine maintenance
5
From Japan
On 2017-05-18 03:27:00
Quality is also good, there is no particular problem, so there is no need to improve.
This review is about item#68038442.
It is used as a packing for the cartridge of the deodorizing device.
2
From Japan
On 2017-04-03 14:32:05
I thought that it was a material purchased at the home center before, but I bought it, but the quality of the rubber was bad, and the performance of the adhesive was not good.
This review is about item#68038476.

Related Products