Buy more than* S$200* and get FREE SHIPPING

Small Paint Roller

3.87 (31)
Core Material
PP
Material (Trim)
Polyester
Trim Length (mm)
12
...see all
Product Options
ADD TO CART
Roller Size (mm) Roller Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Size (mm) Roller Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 4 1Pack(10PC) 1 4 68038196 -
Discontinued
[x]
150 6 1Pack(10PC) 1 6 68038205 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 8
3 star 6
2 star 1
1 star 3
Review Rating: 3.87
31 Customer Reviews
The reviews are automatic translation.
Block walls and other paint
3
From Japan
On 2016-12-11 15:49:31
Easy to handle with a small. When plugged into the steering wheel, I felt tight. It is suitable for disposable. So that can also be used to paint the tip portion if possible, if me with a muff, I felt can be used in a corner, such as the groove of the block.
This review is about item#68038196.
Paint job
5
From Japan
On 2016-07-04 00:35:39
Bucket inner vessel, used in disposable in the bucket net and set. Since it is a little fluff feel there are many, but you might need to be careful to finish, primer is painted pounding in this. It is just the right size to bed painted truck.
This review is about item#68038196.
When the paint
5
From Japan
On 2016-06-28 21:59:01
Look impressions of other people, how price and quality is good
This review is about item#68038205.
When the paint job
4
From Japan
On 2016-06-28 05:27:21
Cheaper than buying in the do-it-yourself store, Are You here of the products was easy to use for me. Also it makes use of.
This review is about item#68038196.
work
3
From Japan
On 2016-04-21 01:21:59
Price is, is not good in high split.
This review is about item#68038205.
Waterproof relationship
3
From Japan
On 2016-01-14 19:29:05
Hair of missing is worrisome but not buy because prices are affordable
This review is about item#68038205.
Painted Binirukusu wall
2
From Japan
On 2016-01-04 10:14:10
One does not turn to was contaminated. Immediately Hetaru. So much is also not cheap.
This review is about item#68038205.
For painting
4
From Japan
On 2015-12-03 15:36:13
We come in handy and convenient use in roof tin paint.
This review is about item#68038205.
Bond application
5
From Japan
On 2015-11-24 11:10:52
Because it was cheap, we changed to the item. It seems to work without any problems. Since become even cheaper at a discount is very profitable.
This review is about item#68038205.
Waterproof layer topcoat
5
From Japan
On 2015-10-24 18:40:20
You can use without any problem hair loss is also reduced if the aqueous. Repeated use is also possible.
This review is about item#68038205.

Related Products