Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Regular Roller

4.89 (9)
Core Material
PP
Material (Trim)
Polyester
Trim Length (mm)
12
...see all>
Product Options
ADD TO CART
Roller Size (inch) Roller Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Size (inch) Roller Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 100 1Pack(2PC) 1 4 68038214 -
Discontinued
[x]
9 225 1Pack(2PC) 1 9 68038232 -
Discontinued
[x]
7 175 1Pack(2PC) 1 7 68038223 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Wall paint
5
From Japan
On 2016-03-05 23:08:07
Easy to use
This review is about item#68038223.
Floor painting work
5
From Japan
On 2015-11-20 11:33:28
The feeling of use is not much different from those of other companies, so it is appreciated that the price is cheap because it is a usage method like disposable.
This review is about item#68038232.
Painting
5
From Japan
On 2015-10-26 12:49:40
Price is cheap, liquid inclusion is good, easy to use.
This review is about item#68038223.
Paint and bond paint
5
From Japan
On 2015-05-21 23:30:14
I used 100 as a disposable expendable item but tried purchasing and tried it. Quality is truly. But I am glad that you are a bit cheaper. For example, 10 pieces, 100 pieces, I think I can do anything, so I want you to work hard.
This review is about item#68038223.
Exterior wall painting
5
From Japan
On 2014-11-26 14:08:43
It was easy to use.
This review is about item#68038223.
Also used for paint painting Cleaning and cleaning the screen doors ...
5
From Japan
On 2014-11-17 10:24:28
Used for paint painting ... no problem and anyway cheap!
This review is about item#68038214.
Used for paint application
5
From Japan
On 2014-10-02 14:54:36
Work efficiency is good. Besides, it is the lowest price.
This review is about item#68038223.
During waterproof construction
4
From Japan
On 2014-09-25 15:35:42
It is used when applying top coat of urethane coating film. I want a little more material inclusion.
This review is about item#68038232.
Painting on the bottom of the ship etc.
5
From Japan
On 2014-09-05 19:05:49
Recently, in the home center etc. the price of the roller rows has been rising so much, and at the 100 yen shop the regular roller disappeared. Discover here if you are looking around! It was very helpful. Since we use disposable at home, please stay at this price from now on. M (_ _) m I will be repeating again so thank you.

Related Products