Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Post

4.60 (40)
Caution
Expert knowledge is required for this product. For handling, wear glove for your safety. Do not proceed work with the product set tilted. Use for floor frame which is not main structure. Never operate modification, disassembly, nor beat this product. Do n
Surface Processing
Dakuromekki
Material
Iron
Specification
Rubber plate
Accessories
4 screws, nails two per one bunch
...see all>
Product Options
ADD TO CART
Supported Dimensions (mm) Compressive Load (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Supported Dimensions (mm) Compressive Load (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 to 450 (Max)25.2 1PC 1 NDL3045 89293477 -
Discontinued
[x]
340 to 490 (Max)25.2 1PC 1 NDL3449 68437643 -
Discontinued
[x]
440 to 590 (Max)24.8 1PC 1 NDL4459 68437652 9.99 SGD
Shipped after 2018-06-25
240 to 370 (Max)29.8 1PC 1 NDL2437 68437634 -
Discontinued
[x]
640 to 790 (Max)21.4 1PC 1 NDL6479 68437677 15.99 SGD
Shipped after 2018-06-25
130 to 200 (Max)35.3 1PC 1 NDL1320 68437616 -
Discontinued
[x]
110 to 140 (Max)37.5 1PC 1 NDL1114 68437607 -
Discontinued
[x]
190 to 280 (Max)34.1 1PC 1 NDL1928 68437625 -
Discontinued
[x]
540 to 690 (Max)24.7 1PC 1 NDL5469 68437661 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 32
4 star 3
3 star 2
2 star 3
1 star 0
Review Rating: 4.60
40 Customer Reviews
The reviews are automatic translation.
Misson to regenerate rotten large pull
5
From Japan
On 2018-06-18 00:30:22
I like the long story ~ It is still strong. Is that natural?
This review is about item#68437677.
When maintaining the motorcycle
3
From Japan
On 2018-03-16 16:21:19
I am using it for servicing which is not enough to put out a motorcycle stand. Chain cleaning, chain adjustment position.
This review is about item#68437634.
Rebounding
4
From Japan
On 2017-11-02 09:52:31
Although not particularly, I wonder if rubber has 30 years of durability.
This review is about item#89293477.
Support of the economy.
5
From Japan
On 2017-10-16 19:19:24
Very cheap and convenient product. The price is reasonable and I am very satisfied.
This review is about item#68437607.
Used for floor construction (floor bundle) of mortar soil
5
From Japan
On 2017-07-20 09:05:24
We used 29 bundles with about 3 tatami floor construction. It was helpful to provide us with ease of use at low cost. However, there was one that can not tighten one of the 30 items purchased (it can not be tightened until the spring washer collapses).
This review is about item#68437625.
Underfloor reinforcement
5
From Japan
On 2017-07-05 15:28:54
Since she was an amateur, I was at a loss as to whether to make it a bundle of plastics, eventually making it a cheap iron bunch. I was satisfied very much because it was able to be installed more easily than I thought. Since I do not have a spanner, I fixed the monkey wrench to the position of the nut size and wrapped the vinyl tape in tightly and tightened it.
This review is about item#68437634.
Deck material bundle
5
From Japan
On 2017-04-10 17:53:51
It is still unknown whether to adopt this product at the work site and under consideration.
This review is about item#68437616.
Shelf fixing
5
From Japan
On 2017-03-22 22:15:02
Although it may not be the original usage, it was saved.
This review is about item#68437616.
Bundle setting
5
From Japan
On 2017-03-21 14:54:48
Because it is made of steel, it is preeminent power to hold. The price is also reasonable so you can use it with confidence in many constructions.
This review is about item#89293477.
Bathroom bathtub for sale
5
From Japan
On 2017-02-16 06:37:37
I was saved because I could purchase it very cheaply than my nearest home center.
This review is about item#68437634.

Related Products