Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel Post

4.62 (24)
Surface Processing
Dakuromekki
Material
Iron
Specification
Rubber plate
Accessories
4 screws, nails two into one bundle
...see all>
Product Options
ADD TO CART
Supported Dimensions (mm) Compressive Load (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Supported Dimensions (mm) Compressive Load (kN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 to 200 (Max)35.3 1PC 1 NDT1320 68437695 -
Discontinued
[x]
110 to 140 (Max)37.5 1PC 1 NDT1114 68437686 -
Discontinued
[x]
190 to 280 (Max)34.1 1PC 1 NDT1928 68437704 -
Discontinued
[x]
240 to 370 (Max)29.8 1PC 1 NDT2437 68437713 -
Discontinued
[x]
300 to 450 (Max)25.2 1PC 1 NDT3045 89293486 7.99 SGD
In stock
440 to 590 (Max)24.8 1PC 1 NDT4459 68437731 9.99 SGD
In stock
540 to 690 (Max)24.7 1PC 1 NDT5469 68437747 -
Discontinued
[x]
340 to 490 (Max)25.2 1PC 1 NDT3449 68437722 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
Support of counter table
5
From Japan
On 2018-03-05 11:05:32
Product itself is also lightweight and looks good. Personally I am extremely satisfied because it is unexpectedly expensive to buy similar products at home centers.
This review is about item#68437747.
Use as a tie rod
5
From Japan
On 2017-11-06 20:17:07
Since I do not care about the appearance in my workplace, I purchase it with much emphasis on COSPA. It works properly as a tying stick.
This review is about item#68437713.
Support of floor rafter
5
From Japan
On 2017-11-04 11:40:53
It is 100 yen cheaper than the home center, and a lot of screw nails are attached. With a spring washer, the turn buckle does not loosen and the fixation is secure. It really helped me.
This review is about item#68437722.
It is in use as a scooter jack
5
From Japan
On 2017-10-18 22:28:37
I use it as a jack to lift the scooter front. I usually use a pantograph jack etc, but I tried purchasing a coix because it is cheaper than a panta jack. I tried using it and it is enough so I am very satisfied. The place where the rubber sheet is stuck and the frame is hard to get scratched is also good. I think that it is a nikai item that can correspond to various situations because it can be adjusted by biting magazines etc below if the length is not enough.
This review is about item#68437695.
Used as a speaker base
5
From Japan
On 2017-07-14 22:09:58
Purchase because you can adjust the height. I got a speaker stand at a cheap price.
This review is about item#68437704.
Veranda scaffold reinforcement
5
From Japan
On 2017-06-17 23:03:49
I am extremely satisfied with the product which I was shocked for the reasonable price.
This review is about item#68437695.
Reinforcement of floor of sun terrace
4
From Japan
On 2017-06-02 16:13:35
It was used to prevent the kimonos of the sun terrace floor and to reinforce it. Because it is dub plating rust is safe.
This review is about item#89293486.
Reinforcement of veranda's feet
3
From Japan
On 2017-05-16 21:13:35
It is different from the original use method, but the feet of the veranda has come down, so I will use it for reinforcement. I am worried about strength, because it fills with concrete, if it is OK ...
This review is about item#68437747.
Wood deck reinforcement
5
From Japan
On 2017-04-05 16:19:38
Used to prevent sound of the wood deck. The visible part was constructed with wood, but where hard to see was reinforced here. It's easy to use, cheap and saved. In addition I used it as a stick of furniture.
This review is about item#68437704.
Wood deck reinforced legs
4
From Japan
On 2017-03-06 19:13:41
It can be used without problems. Strength does not seem to have any problem. We will earn the delivery date as soon as possible
This review is about item#89293486.

Related Products