Buy more than* S$200* and get FREE SHIPPING

White Board Marker

4.17 (30)
Diameter x Length L (phi mmxmm)
20x125
Line Width (mm)
About 2.5
Weight (g)
18.4
Material
(Cap) PP resin / (pen core) polyester
Type
In character (round core)
Ingredients
Alcohol-based oil-based ink
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 MWB-MBK 68046097 1.06 SGD
Shipped after 2017-03-27
Blue 1PC 1 MWB-MBU 68046106 1.06 SGD
Shipped after 2017-03-27
Black 1PC 1 MWB-MR 68046081 1.06 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 5
2 star 2
1 star 1
Review Rating: 4.17
30 Customer Reviews
The reviews are automatic translation.
Lectures at the whiteboard
5
From Japan
On 2017-02-27 09:28:53
You can use without any particular problem. So inexpensive, it is welcome.
This review is about item#68046106.
Write on the whiteboard
5
From Japan
On 2017-02-07 14:06:04
Well are out of ink, we have come in handy with the cheap because the good goods. Since the frequency of use is greater next time, I will try to buy here.
This review is about item#68046081.
For whiteboard
5
From Japan
On 2016-12-09 14:36:10
I use frequently. So cheap I have bought a lot. Compared with the marker of much other 100 yen, there is no difference in the comfortable to use. I just told the kana slightly expire soon.
This review is about item#68046097.
Fill out the white board
5
From Japan
On 2016-09-29 16:47:39
Bleeding is small, you can fill in the fine print even in words. Because the pen tip is easy to tightly fill, was price more comfortable to use.
This review is about item#68046081.
Write a letter to the whiteboard
5
From Japan
On 2016-07-05 22:58:53
Is a price more comfortable to use.
This review is about item#68046097.
In a variety of applications
5
From Japan
On 2016-05-17 16:19:59
Toka price board, we use the white board. Suitably it asks plus when ordering parts.
This review is about item#68046081.
On the whiteboard
2
From Japan
On 2016-05-02 17:58:42
Ink was also well-drawn pen firmly out.
This review is about item#68046081.
Seminar
4
From Japan
On 2016-04-20 20:15:43
Quality, COSPA good.
This review is about item#68046081.
Writing of the schedule to the whiteboard
5
From Japan
On 2016-02-09 15:19:14
In just the right grip condition, it is easy to write. Also the thickness I think that it just right. Price is also cheap and easy to repeat.
This review is about item#68046081.
For whiteboard
5
From Japan
On 2015-12-10 20:16:32
It often appears, to cheaper price, no problem. It plans to buy or Once out of ink.
This review is about item#68046081.

Related Products