Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil Refill

4.35 (17)
Core Diameter (mm)
0.5
Outside Dimension (mm)
68x13x5
Weight (g)
(Case) 4.2
Length (mm)
60
Material
(Case) PS resin, (cap) PP resin
...see all
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HB 1PC(40PC) 1 MSK-HB 68046133 1.54 SGD
In stock
B 1PC(40PC) 1 MSK-B 68046142 1.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Entry
3
From Japan
On 2017-03-13 07:43:47
It was purchased in place to buy, some from nearby store, so cheap ...
This review is about item#68046133.
Office work
5
From Japan
On 2017-02-06 00:21:48
Repeat purchase a soft B because of the high pen pressure. Cost performance is very good.
This review is about item#68046142.
Paperwork, draft, your study, such as
5
From Japan
On 2016-12-10 09:57:08
The price at a reasonable, work never mind can be.
This review is about item#68046142.
Cheaper, easy to write
5
From Japan
On 2016-09-27 17:01:31
Usually, because they use a sharp pencil when taking notes, instead of buying the core. It is easy to write.
This review is about item#68046142.
Writing utensils
5
From Japan
On 2016-08-12 20:27:57
It is satisfied even without a uni. Cheap and it will be saved.
This review is about item#68046142.
Inventory of office supplies
4
From Japan
On 2016-07-29 16:27:54
Commonly we use without any problems. Since it survives cheap.
This review is about item#68046133.
For office
4
From Japan
On 2016-05-26 10:10:22
Price may be cheaper. Ease of use is also common.
This review is about item#68046142.
Then buy.
4
From Japan
On 2016-03-24 13:15:24
Cheap because incidentally buying.
This review is about item#68046142.
To high school students of son
5
From Japan
On 2016-03-10 14:36:04
Usually buy did Shah core for use. Even when compared with those of well-known manufacturers, usability seems no change. Satisfaction because was changed at half price of about drugstore In addition to order.
This review is about item#68046142.
It is incidentally.
3
From Japan
On 2016-02-25 15:18:50
It is not necessary to purchase aimed at Monotarou.
This review is about item#68046142.

Related Products