Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Garden Gloves, Printed Flowers

4.50 (8)
Caution
The size of this product is European. The written size "S" on the product should be matched with Japanese size "M". The written size "M" on it should be matched with Japanese size "L".
Purpose
Gardening, loading carriage, moving, transportation work, warehouse work, agriculture, horticulture, dairy husbandry, harvesting, handling of farm equipment, civil engineering and construction work, assembly work, construction machinery operation, etc.
Material (palmar)
Natural rubber
Material (backs)
Polyester
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.5 7.4 24.5 M Sunshine Orange 1Pair 1 No.318 68046307 6.99 SGD
In stock
16.0 6.9 23.5 S Aqua Blue 1Pair 1 No.316 68046255 5.99 SGD
In stock
16.0 6.9 23.5 S Lemon yellow 1Pair 1 No.317 68046237 6.99 SGD
In stock
16 6.9 23.5 S Sunshine Orange 1Pair 1 No.318 68046291 7.99 SGD
In stock
16 6.9 23.5 S Rose pink 1Pair 1 No.315 68046273 7.99 SGD
In stock
16.5 7.4 24.5 M Rose pink 1Pair 1 No.315 68046282 6.99 SGD
In stock
16.5 7.4 24.5 M Lemon yellow 1Pair 1 No.317 68046246 7.99 SGD
In stock
16.5 7.4 24.5 M Aqua Blue 1Pair 1 No.316 68046264 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Grass cutting
5
From Japan
On 2017-08-14 17:07:52
You do not have to slide. It is a difference between ordinary glove hands and cloudy mud.
This review is about item#68046246.
For warehouse work
5
From Japan
On 2016-05-05 14:59:13
It was big for warehouses that are on the market, I thought that I found something good to find variously. Since it is a full rubber, I can grasp the goods even if I do not put effort into my hands and it is very helpful. You can steak a bit in the summer.
This review is about item#68046237.
For work
4
From Japan
On 2016-04-02 14:40:01
Do not slip.
This review is about item#68046273.
Company
4
From Japan
On 2015-08-26 16:04:17
Good fit
This review is about item#68046246.
Family vegetable girls
5
From Japan
On 2015-05-29 14:19:20
My wife asked me to work on the field and bought it. I narrowed my wrist, palm and narrowed the instep, so I was pleased that "I could first meet the glove that is perfect!" It seems that I like it enough to declare to repeat.
This review is about item#68046237.
Various things such as care of the flower bed
5
From Japan
On 2015-02-06 09:43:46
I bought it because I purchased it before and it was easy to use. When we take near weeds such as blocks, the last time was torn, so it would be nice if there were improvements on that.
This review is about item#68046246.
Cleaning gardening and surroundings
5
From Japan
On 2014-06-02 09:32:36
First of all, not only this color, but also a pink, blue and orange with a slightly fluorescent color, looks cute. Many of the other products I have used so far have been torn from the fingertips because they have long nails, but this is not likely to break here. I also tried washing it for testing but there is no problem. I purchased only one pair at the beginning, but I liked it and so I bought three S and M each color. Breathable and above the wrist (below?) There is a mouth wearing around 7 to 8 cm so if you wear long-sleeved, ultraviolet radiation measures are also perfect. Easy attachment and detachment, hands after work are slightly sweaty, but there is no steamed feeling. If it is a woman of normal size, S is enough, because I have big hands, I use S and M depending on the application. Sons in their twenties are OK with M. If you carefully point out the improvement point it may be better if the mouth elasticized rubber is a bit more sweet. And then, in my personal opinion, if both index fingers are made for materials that are compatible with smartphones, it is not necessary to take off in haste during work. Anyway I am very happy to meet this glove.
This review is about item#68046246.
work
3
From Japan
On 2013-08-01 14:17:01
The smell is tight.
This review is about item#68046246.

Related Products