Buy more than* S$200* and get FREE SHIPPING

Digital Card Tester

3.57 (21)
Caution
The battery is not included., The battery is not included., The battery is not included., The battery is not included.
Auto Power-off
30min
DUTY
0.1-99%
AC Voltage
4/40/400/600
Battery
CR2032 (batteries not included)
Dimensions (Width W x Height H x Depth D) (mm)
58.2x110x10.8
DC Voltage (V)
4/40/400/600
Resistance (omega)
400/4K/40K/400K/4M/40M
Pricision
(Direct current voltage) + / over 0.8% + 3, (AC voltage) + / over 1.2% + 3, (resistance) + / - 1% + 2
Weight (g)
76
Specification
(count) 4000
Accessories
Storage case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR-4060 68442823 33.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 3
2 star 6
1 star 0
Review Rating: 3.57
21 Customer Reviews
The reviews are automatic translation.
Conduction, voltage measurement
5
From Japan
On 2017-02-21 18:00:42
So thin that, to not bulky, is simple and easy to use.
This review is about item#68442823.
Such as mechanical repair
4
From Japan
On 2016-11-18 23:38:14
Thin and easy-to-use, basic performance to no problem, easy to see and larger display. Unfortunately point, I feel better still if there is such as a back light on the display unit. For body color, there was initially resistance to being "red", so conspicuous, I thought it useful only look in the tool box.
This review is about item#68442823.
Foundation created
2
From Japan
On 2016-08-18 02:40:47
Although cover of semi-transparent has been included with this product, it had easily broken at the time of unpacking. It seems probe was also possible to store if there is a semi-transparent cover, but ... The battery is not included for the test, it is necessary to remove the screw in the battery replacement. After all I do not use cumbersome. It feels like a low quality for the price.
This review is about item#68442823.
Voltage check
4
From Japan
On 2016-08-11 12:45:33
Product, arrived without problems. Immediately was the operation check, but did not move at all , Was immediately telephone contact, did not it correspond Sunday. After reviewing the battery, it was not entered.
This review is about item#68442823.
Various voltages, currents, measurement of the resistance
3
From Japan
On 2016-08-07 22:49:43
It had been used to purchase the analog tester from an earlier, damaged by switching mistake of the value range, thus was purchased for the first time this time digital. Since there is no switching of the value range, it could be without stress measurement.
This review is about item#68442823.
Electrical construction
4
From Japan
On 2016-04-06 20:25:41
Can When, with the battery, because it takes time and effort to make sure the goods
This review is about item#68442823.
Repair of agricultural machinery
5
From Japan
On 2016-02-13 21:30:16
I want you to put a dial tone at the time of conductive
This review is about item#68442823.
D.I.Y.
3
From Japan
On 2015-11-04 14:35:17
But no feeling of use is a problem, the battery sold separately hurts
This review is about item#68442823.
Automotive Other
2
From Japan
On 2015-08-29 02:40:37
Manual is difficult to understand. There is no description of the battery attached, electrode also unknown unkind.
This review is about item#68442823.
Use as a hobby
2
From Japan
On 2015-08-06 14:54:18
While also wrote other people, a small character of the instruction manual, not read have collapsed character even with the magnifying glass. There is a "shock" and the like, such as lead to a serious accident described in barely read the part, but can not read properly. This, I think that it is extremely irresponsible. It did not know even the direction to put the button battery, but was bought for the first time tester born this time, the instruction manual has become a high wall to the use of the amateur. Even if the instruction manual in A42 sheet double-sided printing, or the cost is not not go up as much as 20 yen? So good in pdf file to the purchaser, I want you to like be able to download or print the manual from the net.
This review is about item#68442823.

Related Products