Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shear Strength (KN) Compatible Base Material Thickness (mm) Compatible Screw Pilot Hole Diameter (phi mm) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shear Strength (KN) Compatible Base Material Thickness (mm) Compatible Screw Pilot Hole Diameter (phi mm) Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.4 0.5 to 3.0 M4x0.7 6.1 (1)6.0, (2)9.0, (3)0.8, (4)11.0 Torque strength 5.90N m 1Pack(16PC) 1 NSD4MRPS 68048023 11.99 SGD
In stock
14.1 0.5 to 3.2 M6x1.0 9.1 (1)9.0, (2)12.0, (3)1.5, (4)16.0 Torque strength 17.60N m 1Pack(10PC) 1 NSD6MRPS 68048041 11.99 SGD
In stock
8.5 0.5 to 3.2 M5x0.8 7.1 (1)7.0, (2) 10.0, (3)1.0, (4)13.0 Torque strength 9.30N m 1Pack(14PC) 1 NSD5MRPS 68048032 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Added screw holes to the inner wall of Hiace
5
From Japan
On 2017-07-07 15:46:12
It was possible to install on the inner wall steel plate without problems. I am glad that I can buy it in a small amount.
This review is about item#68048041.
Canard mounted
5
From Japan
On 2017-05-09 17:23:04
I used it to attach the canard to the front bumper. I think that it is a good thing to fix firmly unexpectedly.
This review is about item#68048041.
Outdoor
5
From Japan
On 2016-05-17 19:22:13
I used it in the processing of the barbecue table.
This review is about item#68048041.
Attach hook to garage
5
From Japan
On 2015-05-19 22:37:09
I just opened a hole in the c channel steel in the garage and bought it to install the whole hook. It is good because the appearance is beautiful and the hook is removed and another one can be installed according to the tap. In addition, although we purchased aluminum tacks, we will use them for places where strength and load are applied.
This review is about item#68048023.

Related Products