Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Circular Saw Blade

5.00 (2)
Compatible Machinability Material Types
Various pipes for various shaped steel general mild steel material (iron-based aluminum) angle steel, C type steel, hanger rail, raceway, roof deck, VLP, power lines, water pipes, etc., Sunsetsu bolt, small-diameter round bar, etc.
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
180
Maximum Rotation Speed (min-1[r. p.m])
5500
Hole Diameter (phi mm)
20
Weight (g)
440
Compatible Body
Dust-proof / dust tipped circular saw cutter (for 180-185)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 FK180 68048942 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Aluminum sheet cutting
5
From Japan
On 2015-10-08 14:40:16
Even if 3 mm aluminum plate is cut, it is satisfactory and I am satisfied
This review is about item#68048942.
Cutting angle and processing Shi-chan
5
From Japan
On 2015-06-26 19:12:32
It is good. With this price this sharpness
This review is about item#68048942.

Related Products