Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Wagon (With Drawers)

3.89 (80)
Drawer Inside Dimension (mm)
645x348x80
...see all>
Product Options
ADD TO CART
Overall Capacity (kg) Tray Inner Dimensions (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Plate Thickness (mm) Load Capacity (kg) Number of Steps Color Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Capacity (kg) Tray Inner Dimensions (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Plate Thickness (mm) Load Capacity (kg) Number of Steps Color Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 705x350x80 736 x 382 x 805 (excluding handle) pole 1.5, drawer head 0.6, other 0.8 70 / step / 20 / drawer / 50 / top plate Top and bottom 3 steps Silver 19 Tray position fixed 1pc 1 M3012X-SL 17489553 209.99 SGD
Shipped after 2018-07-24
200, 200 705x350x80, 705x350x80 736x382x805 (not including handle) Pillar 1.5, drawer head 0.6, other 0.8 70 / stage / 20 / Drawer Heaven and earth three-stage Ivory 19, 19 - 1PC 1 M3012X 68076215 229.99 SGD
Shipped after 2018-08-23
200 705x350x80 736 x 382 x 805 (excluding handle) pole 1.5, drawer head 0.6, other 0.8 70 / step / 20 / drawer / 50 / top plate Top and bottom 3 steps Green 19 Tray position fixed 1pc 1 M3012X-GN 17489508 209.99 SGD
Shipped after 2018-08-23
200 705x350x80 736 x 382 x 805 (excluding handle) pole 1.5, drawer head 0.6, other 0.8 70 / step / 20 / drawer / 50 / top plate Top and bottom 3 steps blue 19 Tray position fixed 1pc 1 M3012X-BL 17489544 209.99 SGD
Shipped after 2018-08-23
200 705x350x80 736 x 382 x 805 (excluding handle) pole 1.5, drawer head 0.6, other 0.8 70 / step / 20 / drawer / 50 / top plate Top and bottom 3 steps Yellow 19 Tray position fixed 1pc 1 M3012X-Y 17489517 209.99 SGD
Shipped after 2018-08-23
200 705x350x80 736 x 382 x 805 (excluding handle) pole 1.5, drawer head 0.6, other 0.8 70 / step / 20 / drawer / 50 / top plate Top and bottom 3 steps Red 19 Tray position fixed 1pc 1 M3012X-R 17489535 209.99 SGD
Shipped after 2018-08-23
ADD TO CART
Customer Reviews
5 star 34
4 star 20
3 star 13
2 star 9
1 star 4
Review Rating: 3.89
80 Customer Reviews
The reviews are automatic translation.
I use it as a mixer table
3
From Japan
On 2018-05-06 15:44:34
Easy to use, drawers, instructions and so on. On the shelf, stocks pouches etc. are useful. I had trouble assembling.
This review is about item#17489553.
Tool putting, packing work
5
From Japan
On 2018-04-19 14:32:30
Sturdy, with a stopper attached. Since the shelf is also box-shaped, tools etc. have not fallen Easy to use. I am using other companies, but this one is I think that cost performance is good.
This review is about item#17489553.
Workbench
1
From Japan
On 2018-04-13 08:30:27
The guide of 3 drawers out of 5 bought is misaligned, it does not open and close well hitting the top board. There were two places where the plate holes for mounting one caster did not penetrate, and they had to be installed by penetrating them with a drill. Sponge wrinkles, holes, rubbing scratches are commonplace. No matter how cheap it is, it is not a permissible problem. Since only things that can be seen in the pre-shipment inspection are applied, the value of the private brand will be lowered unless you further strengthen the inspection system. I am sorry, I will not buy it.
This review is about item#17489553.
Tool arrangement, display
5
From Japan
On 2018-04-12 20:03:06
Comment: Easy to assemble, goods are solid. It was hard to understand in the image, but it is bright accent in the garage with vivid yellow. Improvement point: When burrs are left on the attachment part of the plating handle, it hurts.
This review is about item#17489517.
Assembly work
1
From Japan
On 2018-04-05 15:11:56
Because the guide of the drawer was misaligned, it does not close well.
This review is about item#17489517.
For temporary storage of jigs etc.
5
From Japan
On 2018-03-23 15:26:37
Although it is a product of assembling by myself, because the accuracy of parts is reasonable, play will occur unless it is well assembled. It is enough if you think about cost performance.
This review is about item#17489535.
To the tooling of the office
5
From Japan
On 2018-02-08 20:53:15
We are using it for office equipment, it is strong and convenient, recommended
This review is about item#17489553.
Organization of warehouse tools, accessories
4
From Japan
On 2018-01-29 10:57:06
This time it will be purchased for the third one. It becomes red, white, green color, but it is recommended that green color is also quite good. Unfortunately, the lower black sheet was torn.
This review is about item#17489508.
Transformation
2
From Japan
On 2017-12-19 13:37:37
As I opened the package, the middle part of the drawer was slightly deformed. I think that it became this because of not using any cushioning material at all. I am patiently using this time because it is not unusable.
This review is about item#17489517.
As a tool wagon for work
5
From Japan
On 2017-12-06 11:51:54
Because the price was cheap, purchase and assembly were assembled without problem. Because the top plate on the top is quite durable, it is enough for light work.
This review is about item#17489535.

Related Products