Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool Wagon

3.61 (31)
Overall Capacity (kg)
120
Tray Inner Dimensions (mm)
705x350x80
Weight (kg)
13
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Plate Thickness (mm) Load Capacity (kg) Number of Steps Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Plate Thickness (mm) Load Capacity (kg) Number of Steps Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
708x354x782 (not including handle) Pillar 1.5, other 0.8 40 / stage Heaven and earth three-stage Ivory - 1PC 1 M302 68076224 -
Discontinued
[x]
708 x 354 x 782 (excluding handle) Pole 1.5, Other 0.8 40-steps Top and bottom 3 steps blue Tray position fixed 1pc 1 M302-BL 17473417 -
Discontinued
[x]
708 x 354 x 782 (excluding handle) Pole 1.5, Other 0.8 40-steps Top and bottom 3 steps Yellow Tray position fixed 1pc 1 M302-Y 17473392 -
Discontinued
[x]
708 x 354 x 782 (excluding handle) Pole 1.5, Other 0.8 40-steps Top and bottom 3 steps Silver Tray position fixed 1pc 1 M302-SL 17473426 -
Discontinued
[x]
708 x 354 x 782 (excluding handle) Pole 1.5, Other 0.8 40-steps Top and bottom 3 steps Green Tray position fixed 1pc 1 M302-GN 17473383 -
Discontinued
[x]
708 x 354 x 782 (excluding handle) Pole 1.5, Other 0.8 40-steps Top and bottom 3 steps Red Tray position fixed 1pc 1 M302-R 17473408 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 14
3 star 3
2 star 5
1 star 2
Review Rating: 3.61
31 Customer Reviews
The reviews are automatic translation.
Tool placement at work
1
From Japan
On 2017-09-22 08:51:32
The left and right balance is bad and it is unsteady. I think that it is probably a difference in the size of the rollers. Making is bad.
This review is about item#17473417.
Tool holder
3
From Japan
On 2017-09-08 21:23:38
I took it away. Just by placing it, if you pull it and roll it, Put in place to fit in I can take it. I think that it can not be taken if it is made to screw with both sides of taking.
This review is about item#17473426.
Various arrangement in factory
5
From Japan
On 2017-08-03 14:28:02
The size is reasonable and tools and materials etc can be put, it is very useful.
This review is about item#68076224.
In the garage at home
5
From Japan
On 2017-07-06 15:52:55
The assembly is a bit troublesome, but cheap. It is bigger than I thought but a good wagon.
This review is about item#17473408.
Keep tools and replacement parts during factory work
4
From Japan
On 2017-06-21 15:40:50
Since the attachment of the handle part is one side on one side, it is easy to rotate and the grip part moves so it feels uneasy. I think whether it is necessary to improve whether to fix the pipe and bracket of the two stops or the hand grip.
This review is about item#17473426.
During maintenance work
4
From Japan
On 2017-03-15 14:29:41
I put a hand tool on a wagon. I am satisfied with the solid making. Request point: I want to stabilize the bottom tray with a deep type of moat a little more.
This review is about item#17473417.
Interior work
4
From Japan
On 2017-01-17 22:23:09
I think that it is easier to use if all the wheels are hidden, then I want a lid
This review is about item#17473408.
As a stand for measuring instruments
5
From Japan
On 2016-05-23 14:36:56
Ideal as a stand for Kikusui's dielectric strength tester (TOS 5302).
This review is about item#17473408.
Maintenance tool storage
2
From Japan
On 2016-03-09 15:37:54
There is no dissatisfaction at the price The completion of assembly The next day the pipe of the handle suddenly disconnected Sorry ...
This review is about item#17473392.
Storing and moving tools
1
From Japan
On 2016-03-04 14:59:28
The handle part opens immediately and does not become usable. Tana is chatter compared to the previous wagon
This review is about item#68076224.

Related Products