Buy more than* S$200* and get FREE SHIPPING

Work Cap

4.00 (4)
Head Circumference (cm)
56-59
Size
F
...see all>
Product Options
ADD TO CART
Air Consumption (mL/mm) Functions Mixing Ratio (%) Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Consumption (mL/mm) Functions Mixing Ratio (%) Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 009 1pc 1 AZ66306 68104057 26.99 SGD
In stock
- - - - 010 1pc 1 AZ66306 68104066 27.99 SGD
In stock
- - - - 006 1pc 1 AZ66306 68104032 26.99 SGD
In stock
- - - - 008 1pc 1 AZ66306 68104041 25.99 SGD
In stock
Quick drying sweat Quick drying sweat 100% polyester Off White x Black 011 1PC 1 AZ66306 68104075 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
jogging
5
From Japan
On 2017-12-01 18:09:32
Material is also a good item that can be used normally in sports for price.
This review is about item#68104041.
Walk for use during exercise
4
From Japan
On 2017-07-19 14:21:05
It is quite odd if the size adjustment part is hard and somewhat difficult and it becomes a little more soft
This review is about item#68104041.
On site work
2
From Japan
On 2016-06-01 21:43:11
Product photo and design are different.
This review is about item#68104066.
For work
5
From Japan
On 2015-06-04 14:59:28
In this season, it is optimal, it is very good without steaming.
This review is about item#68104066.

Related Products