Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Unisex Meshed Cap

5.00 (2)
Caution
Fluorescent dye is used. Since a feature of fluorescent dye, there are possibilities to change colors with situations such as outdoor with strong sunlight hit, fluorescent lights hit to the same place for a long time. Since this product is a foreign texture and dyeing, there are possibilities to come into some color differences. Thank you for your understanding. Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Mixing Ratio (%)
Polyester 100
Specification
One-touch belt
...see all>
Product Options
ADD TO CART
Fabric Head Circumference (cm) Size Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Head Circumference (cm) Size Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Knit (saliva front part), mesh (rear) 56 to 60 F Silver gray 3 1PC 1 AZ8615 68104102 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 48 to 52 J Yellow J19 1PC 1 AZ8615 68104276 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 56 to 60 F Saxe blue 007 1PC 1 AZ8615 68104136 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 48 to 52 J Green J05 1PC 1 AZ8615 68104215 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 48 to 52 J Orange J63 1PC 1 AZ8615 68104285 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 56 to 60 F White 001 1PC 1 AZ8615 68104093 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 48 to 52 J Black J10 1PC 1 AZ8615 68104267 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 56 to 60 F Yellow 019 1PC 1 AZ8615 68104172 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 56 to 60 F Blue 006 1PC 1 AZ8615 68104127 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 56 to 60 F Green 005 1PC 1 AZ8615 68104111 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 48 to 52 J Red J09 1PC 1 AZ8615 68104251 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 56 to 60 F Red 009 1PC 1 AZ8615 68104154 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 48 to 52 J Navy J08 1PC 1 AZ8615 68104242 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 48 to 52 J Saxe blue J07 1PC 1 AZ8615 68104233 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 48 to 52 J Blue J06 1PC 1 AZ8615 68104224 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 48 to 52 J White J01 1PC 1 AZ8615 68104197 -
Discontinued
[x]
Knit (collar front part), mesh (rear) 56 to 60 F Orange 063 1PC 1 AZ8615 68104181 -
Discontinued
[x]
Knit (saliva front part), mesh (rear) 56 to 60 F Navy 8 1PC 1 AZ8615 68104145 -
Discontinued
[x]
Knit (saliva front part), mesh (rear) 56 to 60 F Black 10 1PC 1 AZ8615 68104163 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-05-13 07:53:18
It's light, cheap and economical
This review is about item#68104163.
work
5
From Japan
On 2015-04-12 14:26:39
good
This review is about item#68104154.

Related Products