Buy more than* S$200* and get FREE SHIPPING

Unisex Short Apron

4.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Air Consumption (mL/mm)
Antistatic
Color Number
10
Fabric
Soft twill
Chest (cm)
52
Length (cm)
(Front center) 36.5
Cuff Width (cm)
61
Mixing Ratio (%)
65 polyester, 35 cotton
Size
F
Color
Black
Specification
Left and right front pockets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AZ8068 68108442 22.62 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
DIY
4
From Japan
On 2016-07-28 18:42:03
Easy to use and solid.
This review is about item#68108442.

Related Products