Buy more than* S$200* and get FREE SHIPPING

AZ-8067 Unisex Apron

Caution
* Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Air Consumption (mL/mm)
Antistatic
Color Number
010
Fabric
Soft twill
Chest (cm)
75
Length (cm)
(Front center) 80
Cuff Width (cm)
83
Mixing Ratio (%)
Polyester 65, Cotton 35
Size
F
Color
Black
Material
D cans / plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AZ8067 68108451 30.99 SGD
In stock
ADD TO CART

Related Products