Buy more than* S$200* and get FREE SHIPPING

AZ-8068 Unisex Apron

5.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Air Consumption (mL/mm)
Antistatic
Color Number
10
Fabric
Soft twill
Chest (cm)
106
Length (cm)
(Front center) 90.5
Cuff Width (cm)
119
Mixing Ratio (%)
65 polyester, 35 cotton
Size
F
Color
Black
Material
Button / thread with button
Specification
Right pocket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 AZ8066 68108467 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2014-12-19 12:02:37
I am using it for maintenance of a car. Ease of movement is also no problem.
This review is about item#68108467.

Related Products