Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mesh Work Vest

4.67 (3)
Clothes Length (cm)
59
Shoulder Width (cm)
36.5
Size
F
...see all>
Product Options
ADD TO CART
Fabric Mixing Ratio (%) Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Mixing Ratio (%) Color Color Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh 100% polyester Orange 063 1Sheet 1 AZ8707 68394672 29.99 SGD
In stock
- - - 019 1sheet 1 AZ8707 68394663 27.99 SGD
In stock
- - - 005 1sheet 1 AZ8707 68394654 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used at the time of practical test of Nippon Construction Frame Concrete Building Internal Test
5
From Japan
On 2017-11-18 20:06:38
It's easy to put in and out of paper of name, and I almost entered your system
This review is about item#68394654.
emergency training
4
From Japan
On 2015-09-02 15:48:05
Male employee, thin, normal, thick without trouble wearing. I purchased 15 additional items in addition.
This review is about item#68394654.
Used when patrolling in factory
5
From Japan
On 2014-08-18 13:10:30
Previously, we prepared separate bibs for each patrol such as safety and quality, but by using the clear pocket, we could change the display and be used in dual use, which reduced labor. Breathability is also good and comfortable.
This review is about item#68394663.

Related Products